A16N126 - A16N126 16.00X12.00X6.00 Steel, Greay, Small Type

Nvent Hoffman

  • $232.17 (Each)
  • $232.17 (Each)
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
A16N126
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A16N126
Description
A16N126 16.00X12.00X6.00 Steel, Greay, Small Type
Small Hinge-Cover Enclosure Type 1, 16.00X12.00X6.00, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Nema Type 1 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510346607 / 00783510346607
Weight per unit
14.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$232.17 (Each)
Resources
Images
 
 
A16N126 - Large Image
 
A16N126 - Small Image
Other Links
 
 
A16N126 - Other
 
A16N126 - Other
 
A16N126 - Other
 
A16N126 - Other
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
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Width
12
Height
16
Size
16.00x12.00x6.00 in
Depth
6
Descriptions
Product Type
Enclosure 16.00X12.00X6.00
Features
Small Hinged-Cover, Type 1, have a size range of 6 x 6-in. to 14 x 12-in., mounting provision for optional panel and meet basic functionality requirements for indoor applications that do not require oil- or dust-tight enclosures.
Description
A16N126 16.00X12.00X6.00 STEEL, GREAY, SMALL TYPE
extra long description
NVENT HOF A16N126 Enclosure 16.00x1
Long Description
Small Hinge-Cover Enclosure Type 1, 16.00x12.00x6.00, Gray, Steel
Additional Information
ip rating
IP30
Manufacturer Information
Brand
Hoffman Enclosures, Inc.
Manufacturers Part Number
A16N126
GTIN
00783510346607
UPC
783510346607
Taxonomies, Classifications, and Categories
Type
Wall-Mounted / Pad-Mounted Enclosures
Packaging
Weight per each
14.5
Carton
1
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A16N126.
Jump To:

Cross Referenced

These items are similar to A16N126 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-16126LM Austin Electrical Enclosures 00707353008782
16126-1 Eaton B-Line 00782051790009
16126HL E-Box 00806101007104
N1A16127 Hammond Manufacturing 00623980280813
N1J16126 Hammond Manufacturing 00623980281353
A16N126 nVent-Thermal Management 00783510346607
A16N12ALP nVent-Thermal Management 00783510859305
N1C121606LP Wiegmann 00786725612000
16126-1 Wire Guard n/a
N1C121606S Wiegmann 00786725340514

* All prices subject to change.

Begin Live Chat