A12R1210HCR - 12X12X10 N3R HC Encl

Nvent Hoffman

  • $276.78 (Each)
  • $276.78 (Each)
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
A12R1210HCR
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A12R1210HCR
Description
12X12X10 N3R HC Encl
Enclosure, Steel, Hinge Cover, Panel Mount, Gray, Galvanized Paint, 12 In Overall Width, 12 In Overall Length, 10 In Overall Height, 5 Knockouts, 18.0 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510134051 / 00783510134051
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$276.78 (Each)
Resources
Other Links
 
 
A12R1210HCR - Other
 
A12R1210HCR - Other
 
A12R1210HCR - Other
 
A12R1210HCR - Other
Specifications Sheets
 
 
A12R1210HCR - Specification Sheet
Images
 
 
A12R1210HCR - Large Image
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
Steel
Cover Type
Hinge Cover
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Powder Coated
Dimensions and Weight
Overall Length
12 in
Depth
10
Height
12
Width
12
Size
12.00x12.00x10.00 in
Descriptions
Product Type
Enclosure
Description
12X12X10 N3R HC ENCL
Long Description
Enclosure, Steel, Hinge Cover, Panel Mount, Gray, Galvanized Paint, 12 in Overall Width, 12 in Overall Length, 10 in Overall Height, 5 Knockouts, 18.0 lb
Short Description
Enclosure, Gray, 12.00 x 12.00 x 10.00 in, NEMA 3R, Hinge Cover
Special Features
Drip Shield Top and Seam-Free Side;Plated Steel Hinge has Stainless Steel Pin
Features
Small Drip-Shield Hinged-Cover, Type 3R protects wiring and other electrical components in outdoor applications that require protection from rain, sleet, snow or dripping water. It offers the flexibility of securing enclosure with an optional padlock in its draw-pull catch and weldnuts for optional panel mounting. These enclosures have a size range of 6 x 4 x 4-in. to 12 x 12 x 10-in.
extra long description
NVENT HOF A12R1210HCR Enclosure 12.
Additional Information
Enclosure Type
Nema 3R
Mounting Type
Panel Mount
Finish/Coating
Galvanized Paint
Made in USA
yes
ip rating
IP32
Overall Width
12 in
Overall Height
10 in
Knockouts
Yes
Number of Knockouts
5
Standards Met
UL 50;50E Listed;UL File No. E27525;cUL Listed CSA C22.2 No 94;UL File No. E27525;NEMA/EEMAC Type 3R;IEC 60529;RoHS Compliant
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A12R1210HCR
GTIN
00783510134051
UPC
783510134051
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall-Mounted / Pad-Mounted Enclosures
Packaging
Weight
18.0 lb
Weight per each
18
Carton
1
Uses, Certifications, and Standards
Application
These Enclosures have a Size Range of 6 X 4 X 4 in. to 12 X 12 X 10 in and Meet Basic Functionality Requirements for Applications That Require Protection from Rain, Sleet, Snow or Dripping Water
nema rating
3R Weather-resistant, except dust
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A12R1210HCR.
Jump To:

Cross Referenced

These items are similar to A12R1210HCR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C3R121210HCR Hammond Manufacturing 00623980361895
A12R1210HCR nVent-Thermal Management 00783510134051

* All prices subject to change.

Begin Live Chat