DTAP1032 - Drill/Tap, 10-32

Greenlee

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DTAP1032
Manufacturer
Greenlee
Manufacturer's Part Number
DTAP10-32
Description
Drill/Tap, 10-32
Combination Drill/Tap Bits. 10-32NF. Complete Hole Drilling, Tapping and Deburring/Countersinking In One Operation With Power Drill Saves Labor and Time. Back Tapered Beyond Tap to Prevent Thread Damage From Over-Drilling. Deburr/Countersink Also Provided On Bit Beyond Back Taper. Made From Hardened High-Speed Steel VS. Carbon Steel For Longer Life. High Quality Hex Shank to Ensure Strong Connection to Drill Chuck. Designed to Tap Up to 10-Gauge Metal. Quick Change Adaptor Included In Both Metric A
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112806 - Threading taps
UPC/GTIN
783310176145 / 00783310176145
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DTAP1032 - Small Image
 
DTAP1032 - Large Image
Attachments
 
 
DTAP1032 - Specification Sheet
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
High Speed Steel
Dimensions and Weight
Size
#10
Descriptions
extra long description
GRN DTAP10-32 DRILL/TAP, 10-32
Description
DRILL/TAP, 10-32
Product Type
Drill/Tap, 10-32
Long Description
Combination Drill/Tap Bits. 10-32NF. Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time. Back tapered beyond tap to prevent thread damage from over-drilling. Deburr/countersink also provided on bit beyond back taper. Made from hardened high-speed steel vs. carbon steel for longer life. High quality hex shank to ensure strong connection to drill chuck. Designed to tap up to 10-gauge metal. Quick change adaptor included in both metric a
Additional Information
Thread Type
NF
Point Type
Split point with web thinning
Material Thickness
Up to 10 GA
Manufacturer Information
Manufacturers Part Number
DTAP10-32
Brand
GREENLEE
GTIN
00783310176145
UPC
783310176145
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.05
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat