33A14 - Flat Zip PWR Bit

Greenlee

  • $2.46 (Each)
  • $2.46 (Each)
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
33A14
Manufacturer
Greenlee
Manufacturer's Part Number
33A-1/4
Description
Flat Zip PWR Bit
Bore Hardwood, Softwood, Plywood and Drywall. Forged and Heat Treated For Long Life. For Use In 1/4 In (6.4 MM)or Larger Power Drills. Hole In Top Center Of Bit For Wire Pulling. P.O.P. Packaged.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27111539 - Flat wood bit
UPC/EAN/GTIN
783310203445 / 0783310203445 / 00783310203445
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.46 (Each)
Resources
Images
 
 
33A14 - Small Image
 
33A14 - Large Image
Brochures
 
 
33A14 - Brochure
Installation Sheets
 
 
33A14 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
6-1/4 IN (158.800 MM)
Descriptions
Product Type
Spade Bit (1/4) (33A)( Pop)
Description
FLAT ZIP PWR BIT
Long Description
Bore hardwood, softwood, plywood and drywall. Forged and heat treated for long life. For use in 1/4 IN (6.4 mm)or larger power drills. Hole in top center of bit for wire pulling. P.O.P. Packaged.
Additional Information
Shank Size
1/4 IN (6.400 MM)
Shank Type
Hexagonal
Manufacturer Information
Brand
Greenlee Textron
Manufacturers Part Number
33A-1/4
GTIN
00783310203445
UPC
783310203445
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
0.050 LB (23.000 GM)
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
For Bore Hardwood, Softwood, Plywood And Drywall
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 33A14.
Jump To:

Cross Referenced

These items are similar to 33A14 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20344 Greenlee n/a
33A-1/4 Greenlee 00783310203445
88804 Irwin Tools 00024721200426
714154-A Makita Tools 00088381935067
48-27-0251 Milwaukee Electric Tool 00045242120505
13812 Morris 00601986138123
WSB250C Morse 00050326125307
14454 Vermont American n/a

* All prices subject to change.

Begin Live Chat