0120824 - Batt-Sla 6V 3.4A/90M 7-7.2ah

Dual-Lite

  • $22.16 (Each)
  • $22.16 (Each)

Availability: Currently Out Of Stock
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
0120824
Manufacturer
Dual-Lite
Manufacturer's Part Number
0120824
Description
Batt-Sla 6V 3.4A/90M 7-7.2ah
Dual-Lite Approved, Battery Type=Sealed Lead-Acid, Black, 7-7.2 A, Output Voltage: 6 VDC, Operating Temperature: -15 to 40 °C, Terminal Type: 1/4 In F2 Faston Terminals. Only Batteries Approved By Dual-Lite Are Authorized For Use With Dual-Lite Products.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111710 - Emergency Lighting Accessories
UPC/GTIN
782520854560 / 00782520854560
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.16 (Each)
Resources
Images
 
 
0120824 - Small Image
 
0120824 - Large Image
 
0120824 - Large Image
Other Links
 
 
0120824 - Other
 
0120824 - Other
 
0120824 - Other
Attachments
 
 
0120824 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
6
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
1.38
Height
4.01
Length
6.01
Size
6.01 in x 1.38 in x 4.01 in
Descriptions
Product Type
6V, 7-7.2AH, Sealed Lead Acid
extra long description
DUAL 0120824 6V, 7-7.2Ah, Sealed Le
Description
BATT-SLA 6V 3.4A/90M 7-7.2AH
Long Description
Dual-Lite approved, Battery Type=Sealed Lead-acid, Black, 7-7.2 A, Output Voltage: 6 VDC, Operating Temperature: -15 to 40 °C, Terminal Type: 1/4 in F2 Faston terminals. Only batteries approved by Dual-Lite are authorized for use with Dual-Lite products.
Manufacturer Information
Brand
DUAL-LITE
Manufacturers Part Number
0120824
GTIN
00782520854560
UPC
782520854560
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight
2.69
Weight per each
2.75