LED14ET8G4850 - 14W Led T8 48" 50K Type A 2050LM 80cri

Ge

  • $7.24 (Each)
  • $7.24 (Each)

  • $144.80 (Per 20)
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
LED14ET8G4850
Manufacturer
Ge
Manufacturer's Part Number
LED14ET8/G/4/850
Description
14W Led T8 48" 50K Type A 2050LM 80cri
Led Type A T8 Glass Tube
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/GTIN
043168343008 / 10043168343005
Weight per unit
0.538 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.24 (Each)
Standard Packaging
$144.80 (Per 20)
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
Wattage
14 Watt
Material, Color, and Finish
Color Temperature in Kelvin
5000
Color Rendering Index
80 A
Base Type
G13
Dimensions and Weight
Length
48 INCH
Descriptions
extra long description
NON-DIMMABLE, INTEGRATED TYPE; 48 INCH; UL, DLC APPROVAL; DAMP LOCATION APPLICATION; 14 WATT WATTAGE; LED TUBE; G13 BASE TYPE; 50000 LIFE IN HOUR; T8 SHAPE DESIGNATION; 2050 LUMEN INTENSITY; 5000; 80 COLOR RENDERING INDEX; BALLAST TYPE INSTANT START OR PROGRAM START
Long Description
LINEAR FLUORESCENT LED LAMP, NON-DIMMABLE, INTEGRATED TYPE; 48 INCH; UL, DLC APPROVAL; DAMP LOCATION APPLICATION; 14 WATT WATTAGE; LED TUBE; G13 BASE TYPE; 50000 LIFE IN HOUR; T8 SHAPE DESIGNATION; 2050 LUMEN INTENSITY; 5000; 80 COLOR RENDERING INDEX
Additional Information
Ballast Type Instant Start or Program Start
Commodity Description
Led Linear Fluorescent Straight, U-Shape & Circular Lamps
Product Type
Linear Fluorescent Led Lamp
Description
14W LED T8 48" 50K TYPE A 2050LM 80CRI
Additional Information
Intensity
2050 Lumen
Item
LED Tube
Manufacturer Information
Brand
GE LIGHTING, INC./LAMPS
Manufacturers Part Number
LED14ET8G4850
GTIN
10043168343005
UPC
043168343008
Taxonomies, Classifications, and Categories
Type
Non-Dimmable, Integrated
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.538
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Damp Location
Approval
UL, DLC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat