F32T8SPX50U6 - 32W T8 U Bend 5000K Med Bi-Pin 86 Cri Fluor Lamp

Ge

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F32T8SPX50U6
Manufacturer
Ge
Manufacturer's Part Number
F32T8/SPX50/U/6
Description
32W T8 U Bend 5000K Med Bi-Pin 86 Cri Fluor Lamp
Fluorescent Lamp, 32 W; 22.5 Inch Nominal Length; Shape Designation T8; G13 Medium Bi Pin Base; Initial Intensity 2800 Lumen; 6 Inch Leg Spacing; Color Rendering Index 86; Color Temperature 5000 K; Life 20000 HR; Standard Package 12 Per Case
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
-
UPC/EAN/GTIN
04316810489
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F32T8SPX50U6 - Small Image
 
F32T8SPX50U6 - Large Image
MSDS Sheets
 
 
F32T8SPX50U6 - MSDS Sheet
Attachments
 
 
F32T8SPX50U6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Initial Intensity
2800 LUMEN
Wattage
32 W
Material, Color, and Finish
Color Rendering Index
40003
Color Temperature in Kelvin
5000 V
Base Type
G13 MEDIUM BI PIN
Descriptions
Product Type
Fluorescent Lamp
Description
32W T8 U BEND 5000K MED BI-PIN 86 CRI FLUOR LAMP
Long Description
FLUORESCENT LAMP, 32 W; 22.5 INCH NOMINAL LENGTH; SHAPE DESIGNATION T8; G13 MEDIUM BI PIN BASE; INITIAL INTENSITY 2800 LUMEN; 6 INCH LEG SPACING; COLOR RENDERING INDEX 86; COLOR TEMPERATURE 5000 K; LIFE 20000 HR; STANDARD PACKAGE 12 PER CASE
Commodity Description
Lamps - Fluorescent
Additional Information
Initial Intensity in Lumen
(1) Bottom, (6) Sides, (4) Cable Ends
Nominal Length in ft
1.875 IN
Nominal Length in inch
22.5 CI
Nominal Length
22.5 INCH
Leg Spacing
6 INCH
Manufacturer Information
Brand
MOD-U-LINE[R]
Manufacturers Part Number
F32T8/SPX50/U/6
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Status
Inactive
Packaging
Standard Package
12 PER CASE
Weight per each
0.73
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat