IR450 - Pen Type Ir

Amprobe

  • $114.13 (Each)
  • $114.13 (Each)
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
IR450
Manufacturer
Amprobe
Manufacturer's Part Number
IR-450
Description
Pen Type Ir
Pen Type Ir
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41112224 - Infrared thermometer
UPC/GTIN
095969642552 / 00095969642552
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$114.13 (Each)
Resources
Images
 
 
IR450 - Small Image
 
IR450 - Large Image
Attachments
 
 
IR450 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3.94 Inch Length x 0.79 Inch Width x 1.14 Inch Height
Descriptions
Description
PEN TYPE IR
Product Type
Infrared Thermometer
extra long description
3.94 INCH LENGTH X 0.79 INCH WIDTH X 1.14 INCH HEIGHT SIZE; -22 DEG F MIN. MEASURABLE TEMPERATURE; 932 DEG F MAX. MEASURABLE TEMPERATURE; 2000 METER MAX. OPERATING DISTANCE; +/- 2 PERCENT ACCURACY; 0.5 DEG F RESOLUTION; AAA ALKALINE BATTERY TYPE; 1.5 VOLT BATTERY VOLTAGE; 500 MILLISECOND RESPONSE TIME; 8:1 FIELD OF VIEW; YES SUPPLIED WITH BATTERY; +/- 0.5 PERCENT REPEATABILITY; DEG F, DEG C SELECTABLE SCALE; BATTERY LIFE 20 HOUR; LASER WAVELENGTH 630 TO 670 NANOMETER; SPECTRAL RESPONSE 6.5 TO 18 MICROMETER
Long Description
INFRARED THERMOMETER, 3.94 INCH LENGTH X 0.79 INCH WIDTH X 1.14 INCH HEIGHT SIZE; -22 DEG F MIN. MEASURABLE TEMPERATURE; 932 DEG F MAX. MEASURABLE TEMPERATURE; 2000 METER MAX. OPERATING DISTANCE; +/- 2 PERCENT ACCURACY; 0.5 DEG F RESOLUTION
Additional Information
Battery Life 20 Hour; Laser Wavelength 630 to 670 Nanometer; Spectral Response 6.5 to 18 Micrometer; Includes Laser Pointer, Flashlight; Application HVAC/R, Fire Safety and Protection, Industrial Maintenance, Automotive and Quality Control; Applicable Sta
Commodity Description
Meters, Panel Instruments & Accessories
Additional Information
Accuracy
+/- 2 Percent
Resolution
0.5 Deg F
Battery Voltage
1.5 Volt
Maximum Operating Distance
2000 Meter
Response Time
500 MILLISECOND
Field of View
8:1
Maximum Measurable Temperatur
932 DEG F
Battery Type
AAA Alkaline
Supplied with Battery
YES
Selectable Scale
DEG F, DEG C
Minimum Measurable Temperatur
-22 Deg F
Repeatability
+/- 0.5 Percent
Manufacturer Information
Brand
Fluke Electronics
Manufacturers Part Number
IR-450
GTIN
00095969642552
UPC
095969642552
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight per each
0