787 - Processmeter

Fluke

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
787
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-787
Description
Processmeter
Fluke 787 Processmeter™. Double Your Power. A Maintenance and Calibration Tool That Will Be At Home In Every Instrumentation Technician'S Tool Box, The Fluke 787 Processmeter™ Combines A DMM and A Loop Calibrator In One Rugged, Handheld Tool, For About What You Would Expect to Pay For A Loop Calibrator Alone. Based On The Trusted Fluke 87 DMM, The 787 Adds The Ability to Measure, Source, and Simulate DC Loop Current With 0.05 Accuracy and 1 Microamp Resolution.
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
095969048323 / 00095969048323
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
787 - Small Image
 
787 - Large Image
Attachments
 
 
787 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1
Voltage Rating
1,414k//1,000
Descriptions
Description
PROCESSMETER
extra long description
FLK FLUKE-787 PROCESSM
Product Type
Processm
Long Description
Fluke 787 ProcessMeter™. Double your power. A maintenance and calibration tool that will be at home in every instrumentation technician's tool box, the Fluke 787 ProcessMeter™ combines a DMM and a Loop Calibrator in one rugged, handheld tool, for about what you would expect to pay for a loop calibrator alone. Based on the trusted Fluke 87 DMM, the 787 adds the ability to measure, source, and simulate dc loop current with 0.05 accuracy and 1 microamp resolution.
Additional Information
Accuracy
0.1% Rdg + 1 LSD (VDC)
dimensions
6.25 x 3.5 x 9.5
battery
9V battery, type ANSI/NEDA 1604A or IEC 6LR61
display
Clear LCD with backlight; 4,000 counts (30,000 counts for dc current)
Resistance
To 40 MO
diode test
Yes
Manufacturer Information
Manufacturers Part Number
FLUKE-787
Brand
FLUKE
Model
FLUKE 787
GTIN
00095969048323
UPC
095969048323
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
DIGITAL MULTIMETER
Availability
Status
Inactive
Packaging
Weight per each
0.69
Carton
1
Uses, Certifications, and Standards
Frequency Rating
19.999k
standard
Electrical safety: Designed in accordance with IEC 1010-1, ANSI/ISA S82.01-1994 and CAN/CSA C22.2 No. 1010.1-92; Overvoltage category: IEC 1010-1 CAT III
Enclosure
Hard plastic
Application
Measuring electrical parameters and supplying steady or ramping current to test process instruments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat