TWRVGF15LA - 15A 125V Gfci RCPT

Eaton

  • $21.30 (Each)
  • $21.30 (Each)

  • $213.00 (Per 10)

  • $2,130.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TWRVGF15LA
Manufacturer
Eaton
Manufacturer's Part Number
TWRVGF15LA
Description
15A 125V Gfci RCPT
Tamper & Weather Resistant 15A-125V Gfci, Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664673573 / 00032664673573
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.30 (Each)
Standard Packaging
$213.00 (Per 10)
Resources
Brochures
 
 
TWRVGF15LA - Brochure
Images
 
 
TWRVGF15LA - Small Image
 
TWRVGF15LA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 A
amperage rating
15 A
Poles
2 Pole/ 3 Wire
connection
4714 Lm
Material
Nylon Top Housing, PVC Bottom Housing
Dimensions and Weight
Width
1.3 in
Descriptions
Product Type
TMP-WTHR Restnt 15A-125V Gfci LT Al
Description
15A 125V GFCI RCPT
Long Description
Tamper & Weather Resistant 15A-125V GFCI, Light Almond
Special Features
Specification Grade, Tamper and Weather Resistant, Wiring Type Back and Side Wire
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TWRVGF15LA
sub brand
Arrow Hart
GTIN
00032664673573
UPC
032664673573
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Duplex, GFCI, Straight Blade
Availability
Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Tamper Resistant NEC Requirements
Application
Specific Grade
standard
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat