TCI497 - Dusttight Grip 0.94-1.25" 1.25"NPT Ins

Eaton

  • $55.92 (Each)
  • $55.92 (Each)

  • $3,522.96 (Per 63)
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
TCI497
Manufacturer
Eaton
Manufacturer's Part Number
TCI497
Description
Dusttight Grip 0.94-1.25" 1.25"NPT Ins
Dust Tight Grip, Gray, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket) Material, 1-14 In Size, 0.94 to 1.25 In Cable/Cord Size, Straight Male NPT Connection, 1-1/4 In Thread Size, 0.0038 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/GTIN
040893646541 / 00040893646541
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.92 (Each)
Standard Packaging
$3,522.96 (Per 63)
Resources
Attachments
 
 
TCI497 - Specification Sheet
Images
 
 
TCI497 - Large Image
 
TCI497 - Large Image
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
Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket)
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1-14 in;31.8 mm
Descriptions
Product Type
Dust Tight Grip
Long Description
Dust Tight Grip, Gray, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket) Material, 1-14 in Size, 0.94 to 1.25 in Cable/Cord Size, Straight Male NPT Connection, 1-1/4 in Thread Size, 0.0038 lb/EA
Short Description
Dust Tight Grip, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket), 1-14 in;31.8 mm;63 PK
Special Features
Provides Secure Cable Termination and Prevents Cable Pullout;Absorbs Longitudinal Stresses Placed on the Point of Termination Caused by Pulling or Bending the Cable;Supplied with Locknut, Nylon Insulated Bushing and Neoprene Gasket to Provide a Dirt and Dust Free Seal;Wide Range, Single Weave Mesh Construction
Description
DUSTTIGHT GRIP 0.94-1.25" 1.25"NPT INS
extra long description
EWD TCI497 DustTight Grip 0.94-1.25
Features
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
Additional Information
Cable/Cord Size
0.94 to 1.25 in
Connection Type
Straight Male NPT
Thread Size
1-1/4 in;31.8 mm
Standards Met
UL Listed;CSA Certified
package quantity
1 CT;63 PK
Made in USA
yes
dimensions
2.1280 IN X 2.1280 IN X 14.9000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
TCI497
sub brand
Arrow Hart
GTIN
00040893646541
UPC
040893646541
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Strain relief dust tight grip
Packaging
Weight
0.0038 lb/EA
Weight per each
0.24
Carton
1
Package
63
Uses, Certifications, and Standards
Application
Indoor Use in Wiring of Enclosures;Power Boxes;Machine Tools and Power Centers
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TCI497.
Jump To:

Similar Items

Similar items are close alternatives to TCI497, though they may not be 100% alike.

Wide Range, Straight Male, Dust Tight Grips. 1 1/4-Inch NPT, 0.940-1.250-Inch.
  • Our Part #: B0X94
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BOX94
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 8 ($341.28) ·
B0X94 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$42.66

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TCI497 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7303-013 Amtec n/a
BDSR97 Bryant Electric 00781786240384
TC497 Eaton Wiring Devices 00040893646480
TCI497 Eaton Wiring Devices 00040893646541
73031205 Hubbell Wiring Device-Kellems 00783585330051
73031211 Hubbell Wiring Device-Kellems 00783585330112
L7506 Leviton 00078477971321
BOX94 Legrand Pass & Seymour 00785007996197
7303-013 Remke 00785411102276
36515 Woodhead 00786788365158

* All prices subject to change.

Begin Live Chat