STE8V - Wallplate Sectional Dup Recp Poly Mid End Iv

Eaton

  • $3.85 (Each)
  • $3.85 (Each)

  • $96.25 (Per 25)
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
STE8V
Manufacturer
Eaton
Manufacturer's Part Number
STE8V
Description
Wallplate Sectional Dup Recp Poly Mid End Iv
Eaton Sectional Wallplate, End Piece, Ivory, Duplex Receptacle Cutout, Polycarbonate, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664578533 / 00032664578533
Weight per unit
0.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.85 (Each)
Standard Packaging
$96.25 (Per 25)
Resources
Images
 
 
STE8V - Large Image
 
STE8V - Small Image
 
STE8V - Video
Attachments
 
 
STE8V - Specification Sheet
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
WLPLT Sectional Dup Recp Poly Mid End Iv
Long Description
Eaton Sectional wallplate, End piece, Ivory, Duplex receptacle Cutout, Polycarbonate, Single- gang, Mid-size
Special Features
Sectional
Description
WALLPLATE SECTIONAL DUP RECP POLY MID END IV
extra long description
EWD STE8V Wlplt Sectional Dup Recp
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
STE8V
GTIN
00032664578533
UPC
032664578533
Taxonomies, Classifications, and Categories
Type
Sectional wallplate
Category Description
Residential plates
Packaging
Weight per each
0.048
Carton
1
Package
25
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STE8V.
Jump To:

Similar Items

Similar items are close alternatives to STE8V, though they may not be 100% alike.

Sectional Wall Plate Semi-Jumbo Duplex End Section Ivory
  • Our Part #: PJSE8I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PJSE8I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($51.70) ·
PJSE8I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to STE8V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STE8V Eaton Wiring Devices 00032664578533
PSE8-I Leviton 00078477839256
PJSE8I Legrand Pass & Seymour 00785007147018

* All prices subject to change.

Begin Live Chat