RF9501WS - Switch Aspirerf SP 15A 120V WS

Eaton

  • $90.01 (Each)
  • $90.01 (Each)

  • $3,240.36 (Per 36)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RF9501WS
Manufacturer
Eaton
Manufacturer's Part Number
RF9501WS
Description
Switch Aspirerf SP 15A 120V WS
Switch Aspirerf SP 15A 120V WS 4655074
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
032664655074 / 00032664655074
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.01 (Each)
Standard Packaging
$3,240.36 (Per 36)
Resources
Images
 
 
RF9501WS - Small Image
 
RF9501WS - Large Image
Other Links
 
 
RF9501WS - Other
 
RF9501WS - Other
Brochures
 
 
RF9501WS - Brochure
Attachments
 
 
RF9501WS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
amperage rating
15 Degrees/m
Descriptions
Product Type
Switch Aspirerf SP 15A 120V WS
Description
SWITCH ASPIRERF SP 15A 120V WS
extra long description
EWD RF9501WS Switch AspireRF SP 15A
Special Features
RF Controls Switch AspireRF SP 15A 120V WS
Long Description
Switch AspireRF SP 15A 120V WS 4655074
Manufacturer Information
Manufacturers Part Number
RF9501WS
Brand
Eaton Wiring Devices
sub brand
Eaton Wiring
GTIN
00032664655074
UPC
032664655074
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Technology
Availability
Status
Inactive
Packaging
Weight per each
0.28
Carton
1
Package
36
Uses, Certifications, and Standards
Frequency Rating
60 W
standard
UL mA
Application
Residential RF Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat