L520CW - Conn WT 20A 125V 2P3W LKG Yl

Eaton

  • $45.61 (Each)
  • $45.61 (Each)

  • $456.10 (Per 10)
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
L520CW
Manufacturer
Eaton
Manufacturer's Part Number
L520CW
Description
Conn WT 20A 125V 2P3W LKG Yl
Eaton Arrow Hart Watertight Locking Connector, #18-10 Awg, 20A, Industrial, 125V, Back Wiring, Yellow, Steel, Watertight, L5-20, Two-Pole, Three-Wire, Santoprene Thermoplastic Elastomeric, 0.36 to 0.84 In, Ip67
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893641829 / 00040893641829
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.61 (Each)
Standard Packaging
$456.10 (Per 10)
Resources
Images
 
 
L520CW - Small Image
 
L520CW - Large Image
 
L520CW - Large Image
 
L520CW - Large Image
 
L520CW - Video
Attachments
 
 
L520CW - Specification Sheet
Other Links
 
 
L520CW - Other
 
L520CW - Other
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
Conn WT 20A 125V 2P3W LKG Yl
extra long description
EWD L520CW Conn WT 20A 125V 2P3W Lk
Description
CONN WT 20A 125V 2P3W LKG YL
Features
Eaton's Arrow Hart watertight locking devices utilize a unique, robust design and superior materials to provide watertight security in harsh environments.
Long Description
Eaton Arrow Hart watertight locking connector, #18-10 AWG, 20A, Industrial, 125V, Back wiring, Yellow, Steel, Watertight, L5-20, Two-pole, Three-wire, Santoprene thermoplastic elastomeric, 0.36 to 0.84 in, IP67
Special Features
Watertight locking
Additional Information
media
Yes
dimensions
6.6100 IN X 4.3700 IN X 3.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
L520CW
GTIN
00040893641829
UPC
040893641829
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Watertight
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CSA certified,NOM,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L520CW.
Jump To:

Cross Referenced

These items are similar to L520CW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L520CW Eaton Wiring Devices 00040893641829
2410-CW6P Ericson 00782862824931
HBL27W47 Hubbell Wiring Device-Kellems 00783585131467
27W47 Leviton 00078477967720
27W47 Legrand Pass & Seymour 00785007032598
PS27W47 Legrand Pass & Seymour 00785007108897
27W47 Woodhead 00786788713119
27W47H Hubbell Wiring Device-Kellems 00783585184234

* All prices subject to change.

Begin Live Chat