DI10PW - Dim Deco SP/3WAY 1000W Inc MLV Pset WH

Eaton

  • $47.46 (Each)
  • $47.46 (Each)

  • $474.60 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DI10PW
Manufacturer
Eaton
Manufacturer's Part Number
DI10PW
Description
Dim Deco SP/3WAY 1000W Inc MLV Pset WH
Dimmer, 60 HZ, 1.80 In Length, 1.25 In Width, White, +0 °C Operating Temperature, +40 °C Operating Temperature, 0.28 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664662447 / 00032664662447
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.46 (Each)
Standard Packaging
$474.60 (Per 10)
Resources
Images
 
 
DI10PW - Small Image
 
DI10PW - Large Image
 
DI10PW - Large Image
 
DI10PW - Large Image
 
DI10PW - Large Image
Specifications Sheets
 
 
DI10PW - Specification Sheet
Attachments
 
 
DI10PW - Specification Sheet
Other Links
 
 
DI10PW - Other
 
DI10PW - Other
 
DI10PW - Other
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
120 V
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1.25 in
Length
1.80 in
Descriptions
Product Type
Dimmer
extra long description
EWD DI10P-W Dim Deco SP/3Way 1000W
Description
DIM DECO SP/3WAY 1000W INC MLV PSET WH
Short Description
Dimmer, 60Hz
Long Description
Dimmer, 60 Hz, 1.80 in Length, 1.25 in Width, White, +0 °C Operating Temperature, +40 °C Operating Temperature, 0.28 lb/EA
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Special Features
Preset feature
Additional Information
Maximum Operating Temperature
+40 °C
Minimum Operating Temperature
+0 °C
package quantity
1 CA;10 PK
Made in USA
yes
dimensions
2.0630 IN X 3.1250 IN X 4.3750 IN
load
HALMLVINC
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
DI10PW
sub brand
Eaton Lighting
GTIN
00032664662447
UPC
032664662447
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Decorator dimmer
Availability
Status
Inactive
Packaging
Weight
0.28 lb/EA
Weight per each
0.001
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
60 Hz
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DI10PW.
Jump To:

Cross Referenced

These items are similar to DI10PW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DI10P-W Eaton Wiring Devices 00032664662447
51300L-W Enerlites 00883951470951
RDV103PW Hubbell Wiring Device-Kellems 00883778116131
DSE06-10Z Leviton 00078477692363
RH4FBL3PW Legrand Pass & Seymour 00785007053326

* All prices subject to change.

Begin Live Chat