AHMC240L - Man Cont 2POS DPST 40A 600VAC Box Lug BK

Eaton

  • $88.13 (Each)
  • $88.13 (Each)

  • $881.30 (Per 10)

Availability: Currently Out Of Stock
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
AHMC240L
Manufacturer
Eaton
Manufacturer's Part Number
AHMC240L
Description
Man Cont 2POS DPST 40A 600VAC Box Lug BK
Eaton Manual Motor Controller, Switch Only, #14-4 Awg, 40A, Industrial, Panel, 600V, Side Wired Box Lug, Maintained Contact, Black, Open, Two-Pole, Single-Phase, Toggle, Copper-Alloy Terminal, Single-Throw, Glass-Filled Nylon
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
N/A
UPC/EAN/GTIN
040893653822 / 40893653822 / 00040893653822
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$88.13 (Each)
Standard Packaging
$881.30 (Per 10)
Resources
Attachments
 
 
AHMC240L - Specification Sheet
Images
 
 
AHMC240L - Large Image
 
AHMC240L - Large Image
 
AHMC240L - Large Image
Other Links
 
 
AHMC240L - Other
 
AHMC240L - Other
 
AHMC240L - Other
Brochures
 
 
AHMC240L - Brochure
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
Man Cont 2POS DPST 40A 600VAC Box Lug BK
Description
MAN CONT 2POS DPST 40A 600VAC BOX LUG BK
Long Description
Eaton manual motor controller, Switch only, #14-4 AWG, 40A, Industrial, Panel, 600V, Side wired box lug, Maintained contact, Black, Open, Two-pole, Single-phase, Toggle, Copper-alloy terminal, Single-throw, Glass-filled nylon
Special Features
Motor control switches, swt/encl combos
extra long description
EWD AHMC240L Man Cont 2Pos DPST 40A
Features
Eaton's Arrow Hart manual motor controllers offer compact, industrial-grade designs built to provide safe, reliable motor control performance in even the most rugged environments. They feature high-impact-resistant, glass-filled nylon construction; easy-to-read electrical ratings on rugged steel mounting straps; clear ON/OFF indicators on large, rugged toggles; distinct wire pockets and thick-wall arc barriers to contain strands; and screw-and-clamp or box-lug terminals to meet individual project requireme
Additional Information
dimensions
9.2000 IN X 7.2000 IN X 5.9000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AHMC240L
GTIN
00040893653822
UPC
040893653822
Taxonomies, Classifications, and Categories
Type
Manual motor controller
Category Description
Miscellaneous commercial & industrial devices
Packaging
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AHMC240L.
Jump To:

Cross Referenced

These items are similar to AHMC240L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AHMC240L Eaton Wiring Devices 00040893653822
MS302S Leviton n/a

* All prices subject to change.

Begin Live Chat