AHL1620R - Recp Single 20A 480V 3PH 3P4W H/L BK

Eaton

  • $39.22 (Each)
  • $39.22 (Each)

  • $392.20 (Per 10)

  • $1,961.00 (Per 50)
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
AHL1620R
Manufacturer
Eaton
Manufacturer's Part Number
AHL1620R
Description
Recp Single 20A 480V 3PH 3P4W H/L BK
Single Receptacle, 20 A, 480 V, 3 Poles, 4 Wires, #14 to #8 Awg Compatible Wire Size, Screw Connection, Glass-Filled Nylon Material, Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
040893677446 / 00040893677446
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.22 (Each)
Carton
$392.20 (Per 10)
Standard Packaging
$1,961.00 (Per 50)
Resources
Images
 
 
AHL1620R - Small Image
 
AHL1620R - Large Image
Attachments
 
 
AHL1620R - Specification Sheet
 
AHL1620R - Specification Sheet
Brochures
 
 
AHL1620R - Brochure
Other Links
 
 
AHL1620R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
4
Material
Glass-Filled Nylon
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
Black
Descriptions
Product Type
single Receptacle
Description
RECP SINGLE 20A 480V 3PH 3P4W H/L BK
Long Description
Single Receptacle, 20 A, 480 V, 3 Poles, 4 Wires, #14 to #8 AWG Compatible Wire Size, Screw Connection, Glass-Filled Nylon Material, Black
Short Description
20 A, 480 V, Single Receptacle, Black
Special Features
Wiring Type Back and Side Wire
Features
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
extra long description
EWD AHL1620R Recp Single 20A 480V 3
Additional Information
Receptacle Type
Single
Compatible Wire Size
#14 to #8 AWG
Connection Type
Screw
package quantity
10 CT;50 PK
Standards Met
UL Listed;CSA Certified
dimensions
4.2500 IN X 2.0000 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
AHL1620R
GTIN
00040893677446
UPC
040893677446
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Locking Receptacle
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.45
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
16-20
Application
Industrial
standard
UL,CSA certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AHL1620R.
Jump To:

Similar Items

Similar items are close alternatives to AHL1620R, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 480...
  • Our Part #: AHCL1620R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL1620R
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($2,153.00) ·
AHCL1620R - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.06

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat