AH1203V - SW Tog 3WAY 15A 120/277V Autogrd B&S Iv

Eaton

  • $10.67 (Each)
  • $10.67 (Each)

  • $106.70 (Per 10)
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
AH1203V
Manufacturer
Eaton
Manufacturer's Part Number
1203V
Description
SW Tog 3WAY 15A 120/277V Autogrd B&S Iv
Eaton Arrow Hart Industrial Grade Toggle Switch, #14-10 Awg, 15A, Industrial, Wall, 120/277V, Back and Side, Screw, Ivory, Three-Way, Brass, Terminals: 0.031 In, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664734519 / 00032664734519
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.67 (Each)
Standard Packaging
$106.70 (Per 10)
Resources
Images
 
 
AH1203V - Large Image
 
AH1203V - Large Image
 
AH1203V - Large Image
 
AH1203V - Small Image
 
AH1203V - Video
Attachments
 
 
AH1203V - Specification Sheet
Other Links
 
 
AH1203V - Other
 
AH1203V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277 V
amperage rating
15
Material
Polycarbonate
Material, Color, and Finish
Color
Ivory
Descriptions
Description
SW TOG 3WAY 15A 120/277V AUTOGRD B&S IV
Product Type
SW Tog 3WAY 15A 120/277V Autogrd B&S Iv
extra long description
EWD AH1203V SW Tog 3Way 15A 120/277
Special Features
Commercial Grade
Long Description
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 15A, Industrial, Wall, 120/277V, Back and side, Screw, Ivory, Three-Way, Brass, Terminals: 0.031 in, Polycarbonate
Features
Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions.
Additional Information
media
Yes
dimensions
1.3000 IN X 1.0750 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
1203V
GTIN
00032664734519
UPC
032664734519
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Industrial grade toggle switch
Packaging
Weight per each
0.001
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat