5129LA - Wallplate 1G Blank Box MNT Nylon STD La

Eaton

  • $0.94 (Each)
  • $0.94 (Each)

  • $93.70 (Per 100)

  • $140.55 (Per 150)
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
5129LA
Manufacturer
Eaton
Manufacturer's Part Number
5129LA
Description
Wallplate 1G Blank Box MNT Nylon STD La
Eaton Blank Wallplate, LT. Almond, Blank Cutout, Nylon, Single- Gang, Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582967 / 00032664582967
Weight per unit
0.053 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.94 (Each)
Carton
$0.94 (Each)
Standard Packaging
$140.55 (Per 150)
Resources
Attachments
 
 
5129LA - Specification Sheet
Images
 
 
5129LA - Large Image
 
5129LA - Video
Other Links
 
 
5129LA - Other
Brochures
 
 
5129LA - Brochure
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
Wallplate 1G Blank Box MNT Nylon STD La
Description
WALLPLATE 1G BLANK BOX MNT NYLON STD LA
Long Description
Eaton Blank wallplate, Lt. Almond, Blank Cutout, Nylon, Single- gang, Standard
Special Features
Thermoplastic, std and midi
extra long description
EWD 5129LA Wallplate 1G Blank Box M
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0600 IN X 2.7500 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5129LA
GTIN
00032664582967
UPC
032664582967
Taxonomies, Classifications, and Categories
Type
Blank wallplate
Category Description
Residential plates
Packaging
Weight per each
0.053
Carton
1
Package
150
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5129LA.
Jump To:

Cross Referenced

These items are similar to 5129LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2129A Eaton Wiring Devices 00032664556104
2129LA Eaton Wiring Devices 00032664582608
5129A Eaton Wiring Devices 00032664555190
5129LA Eaton Wiring Devices 00032664582967
NP13AL Hubbell Wiring Device-Kellems 00883778102929
NP13LA Hubbell Wiring Device-Kellems 00883778118432
81513 Morris 00601986815130
SP13LA Legrand Pass & Seymour 00785007680027
SP14LA Legrand Pass & Seymour 00785007186352
TP13-LA Legrand Pass & Seymour 00785007274745
TP14LA Legrand Pass & Seymour 00785007274813
75-700 Philmore n/a

* All prices subject to change.

Begin Live Chat