24W47 - Plug WT 15A 125V 2P3W H/L Yl

Eaton

  • $29.10 (Each)
  • $29.10 (Each)

  • $291.00 (Per 10)
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
24W47
Manufacturer
Eaton
Manufacturer's Part Number
24W47
Description
Plug WT 15A 125V 2P3W H/L Yl
Eaton Arrow Hart Watertight Locking Plug, Complex Environment, #18-10 Awg, 15A, Industrial, 125V, Back, Yellow, Watertight, L5-15, Two-Pole, Three-Wire, Grounding, Santoprene Thermoplastic Elastomeric, 0.3 to 0.65 In
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893631035 / 00040893631035
Weight per unit
0.66 L
Price & Packaging
Minimum Order Quantity
1
Unit
$29.10 (Each)
Standard Packaging
$291.00 (Per 10)
Resources
Images
 
 
24W47 - Small Image
 
24W47 - Large Image
 
24W47 - Large Image
 
24W47 - Large Image
 
24W47 - Video
Attachments
 
 
24W47 - Specification Sheet
Other Links
 
 
24W47 - Other
 
24W47 - Other
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
Santoprene thermoplastic elastomeric
Descriptions
Product Type
Plug WT 15A 125V 2P3W H/L Yl
Description
PLUG WT 15A 125V 2P3W H/L YL
extra long description
EWD 24W47 Plug WT 15A 125V 2P3W H/L
Features
Arrow Hart's broad line of straight blade watertight devices provide superior watertight protection. These versatile products are ideal for food processing plants, oil refineries or chemical processing plants — anywhere that moisture, dirt or corrosive elements may be a factor.
Long Description
Eaton Arrow Hart watertight locking plug, Complex environment, #18-10 AWG, 15A, Industrial, 125V, Back, Yellow, Watertight, L5-15, Two-pole, Three-wire, grounding, Santoprene thermoplastic elastomeric, 0.3 to 0.65 in
Special Features
Watertight locking
Additional Information
media
Yes
dimensions
9.2500 IN X 5.0000 IN X 1.7500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
24W47
GTIN
00040893631035
UPC
040893631035
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Watertight locking plug
Packaging
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 24W47.
Jump To:

Similar Items

Similar items are close alternatives to 24W47, though they may not be 100% alike.

Locking Watertight Plug, 15AMP 125VOLT, Nema Configuration L5-15, Multipoint Sea...
  • Our Part #: 24W47
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 24W-47
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($234.10) ·
24W47 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$23.41

Each

QTY:
Each
Add
Watertight Devices, Twist-Lock® Plug, 15A, 125V Ac, 2 Pole, 3 Wire, Thermoplasti...
  • Our Part #: HBL24W47A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL24W47A
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($893.50) ·
HBL24W47A - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.74

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 24W47 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
24W47BRY Bryant Electric 00781786187405
24W47 Eaton Wiring Devices 00040893631035
1520-PW6P Ericson 00782862824863
24W47H Hubbell Wiring Device-Kellems n/a
HBL24W47A Hubbell Wiring Device-Kellems 00783585131245
24W47 Leviton 00078477848333
24W47 Legrand Pass & Seymour 00785007114225
24W47 Woodhead 00786788712020

* All prices subject to change.

Begin Live Chat