2052LAB0X - Wallplate 2G Decorator Thermoset Mid La

Eaton

  • $1.45 (Each)
  • $1.45 (Each)

  • $145.45 (Per 100)
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
2052LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
2052LA-BOX
Description
Wallplate 2G Decorator Thermoset Mid La
Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, Screw Mount, Thermoset Phenolic/Urea Material, Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664582530 / 00032664582530
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.45 (Each)
Carton
$1.45 (Each)
Standard Packaging
$145.45 (Per 100)
Resources
Images
 
 
2052LAB0X - Small Image
 
2052LAB0X - Large Image
 
2052LAB0X - Large Image
 
2052LAB0X - Video
Attachments
 
 
2052LAB0X - Specification Sheet
Brochures
 
 
2052LAB0X - Brochure
Other Links
 
 
2052LAB0X - Other
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
Thermoset Phenolic/Urea
Material, Color, and Finish
Color
Light Almond
Descriptions
Description
WALLPLATE 2G DECORATOR THERMOSET MID LA
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, Screw Mount, Thermoset Phenolic/Urea Material, Light Almond
Features
Mid Size Wallplates - Thermoset Decorator/GFCI Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
2 Gang, Screw Mount, Wallplate, Light Almond
Special Features
Standard Package Box;Temperature Rating -40 to 65 °C;With Matching Mounting Screws
extra long description
EWD 2052LA-BOX Wallplate 2G Decorat
Additional Information
dimensions
4.94 (W) x 4.87 (H) in
Mounting Type
Screw Mount
package quantity
1 ct
Standards Met
UL Listed;cUL Listed;UL 514D;NAFTA Compliant;RoHS Compliant
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2052LA-BOX
GTIN
00032664582530
UPC
032664582530
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.1
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential
standard
CSA Certified,cULus Listed,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2052LAB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2052LAB0X.

Eaton Decorator / Gfci Wallplate, LT. Almond, Decorator Cutout, Thermoset, Two- ...
  • Our Part #: 2052LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2052LA-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($36.36) · 100 ($145.45) ·
2052LA - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.45

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 2052LAB0X, though they may not be 100% alike.

Decorator Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw ...
  • Our Part #: PJ262LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PJ262LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($27.00) · 200 ($270.00) ·
PJ262LA - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.35

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat