12427AB0X - Switch Toggle 4WAY 15A 120V GRD Al

Eaton

  • $13.47 (Each)
  • $13.47 (Each)

  • $673.50 (Per 50)
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
12427AB0X
Manufacturer
Eaton
Manufacturer's Part Number
1242-7A-BOX
Description
Switch Toggle 4WAY 15A 120V GRD Al
Eaton Toggle Switch, #14-10 Awg, 15A, Wall, 120V, Side and Push Wiring, Grounding, Almond, Four-Way, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664734953 / 00032664734953
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.47 (Each)
Standard Packaging
$673.50 (Per 50)
Resources
Images
 
 
12427AB0X - Small Image
 
12427AB0X - Large Image
 
12427AB0X - Large Image
 
12427AB0X - Large Image
Attachments
 
 
12427AB0X - Specification Sheet
Brochures
 
 
12427AB0X - Brochure
Other Links
 
 
12427AB0X - Other
 
12427AB0X - Other
 
12427AB0X - Other
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
Polycarbonate
Voltage Rating
120 V
amperage rating
15
Poles
2
Descriptions
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
Product Type
Switch Toggle 4WAY 15A 120V GRD Al
extra long description
EWD 1242-7A-BOX Switch Toggle 4Way
Description
SWITCH TOGGLE 4WAY 15A 120V GRD AL
Special Features
Box
Long Description
Eaton toggle switch, #14-10 AWG, 15A, Wall, 120V, Side and push wiring, Grounding, Almond, Four-way, Polycarbonate
Additional Information
dimensions
1.3100 IN X 0.8800 IN X 3.2800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1242-7A-BOX
GTIN
00032664734953
UPC
032664734953
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
TOGGLE SWITCH
Packaging
Weight per each
0.001
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat