MB816B200BTSD - Eaton Resi Meter Breaker,

Eaton

  • $2262.09 (Each)
  • $2,262.09 (Each)
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
MB816B200BTSD
Manufacturer
Eaton
Manufacturer's Part Number
MB816B200BTSD
Description
Eaton Resi Meter Breaker,
Eaton Resi Meter Breaker, All-In-Ones, 200A, C, Aluminum, Nema 3R, Bottom and Top, #6-350 KCM10 Kaic, #6-350 KCMBW2200, Surface Mounting, 16, Five-Jaw, 1, 8, Single-Phase, Ringless, 120/240 Vac, Horn Bypass
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116938193 / 00782116938193
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,262.09 (Each)
Resources
Images
 
 
MB816B200BTSD - Large Image
 
MB816B200BTSD - Small Image
 
MB816B200BTSD - Large Image
 
MB816B200BTSD - Large Image
 
MB816B200BTSD - Large Image
 
MB816B200BTSD - Large Image
Attachments
 
 
MB816B200BTSD - Specification Sheet
Brochures
 
 
MB816B200BTSD - Brochure
Other Links
 
 
MB816B200BTSD - Other
 
MB816B200BTSD - Other
 
MB816B200BTSD - Other
 
MB816B200BTSD - Other
 
MB816B200BTSD - Other
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
120/240 V
amperage rating
200 A
Phase
Single-phase
Descriptions
Features
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter so
Description
EATON RESI METER BREAKER,
Product Type
MTRBRKR, BR, 8/16 W/FTL, MB, 200A, BTM/Top
extra long description
ETN MB816B200BTSD MtrBrkr,BR, 8/16
Long Description
Eaton resi meter breaker, All-in-ones, 200A, C, Aluminum, NEMA 3R, Bottom and top, #6-350 kcm10 kAIC, #6-350 kcmBW2200, Surface mounting, 16, Five-jaw, 1, 8, Single-phase, Ringless, 120/240 Vac, Horn bypass
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
5.3800 IN X 14.4400 IN X 32.3800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MB816B200BTSD
GTIN
00782116938193
UPC
782116938193
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter breaker
Packaging
Weight per each
40
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MB816B200BTSD.
Jump To:

Similar Items

Similar items are close alternatives to MB816B200BTSD, though they may not be 100% alike.

U5168XL200KKIL5T9WEVE - Meter-Main 200A W CB
  • Our Part #: U5168XL200KKIL5T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($350.17) ·
U5168XL200KKIL5T - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$350.17

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat