BR3040B200RV - 1PH 200A 25KAIC Main BRKR 30 Full 40 Max Circuit B

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR3040B200RV
Manufacturer
Eaton
Manufacturer's Part Number
BR3040B200RV
Description
1PH 200A 25KAIC Main BRKR 30 Full 40 Max Circuit B
No Feed-Thru Lugs, Main Circuit Breaker Loadcenter, 200A, D1R, Aluminum, Interlock Cover, Nema 3R, Metallic, 25 Kaic, BWH, 40 Circuits, Forty Pole, 30 Spaces, Three-Wire, Single-Phase, #2/0 Awg-300 Kcmil Cu/Al, Combination, Type BR 1-Inch Breakers, 120/240V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
39121101 - Load centers
UPC/GTIN
786676002226 / 00786676002226
Weight per unit
40.6198 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
BR3040B200RV - Specification Sheet
Images
 
 
BR3040B200RV - Large Image
 
BR3040B200RV - Large Image
 
BR3040B200RV - Large Image
 
BR3040B200RV - Large Image
 
BR3040B200RV - Large Image
 
BR3040B200RV - Large Image
 
BR3040B200RV - Large Image
 
BR3040B200RV - Large Image
Other Links
 
 
BR3040B200RV - Other
 
BR3040B200RV - Other
 
BR3040B200RV - Other
 
BR3040B200RV - Other
 
BR3040B200RV - Other
 
BR3040B200RV - Other
 
BR3040B200RV - Other
 
BR3040B200RV - Other
Brochures
 
 
BR3040B200RV - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
200
interrupt rating
25
Cover Type
Interlock cover
Dimensions and Weight
Width
14.31
Height
29.13
Depth
5.19
Size
D1r
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
Eaton BR Main Breaker Loadcenter
Description
1PH 200A 25KAIC MAIN BRKR 30 FULL 40 MAX CIRCUIT B
Long Description
No feed-thru lugs,Main circuit breaker loadcenter,200A,D1R,Aluminum,Interlock cover,NEMA 3R,Metallic,25 kAIC,BWH,40 circuits,Forty pole,30 spaces,Three-wire,Single-phase,#2/0 AWG-300 kcmil Cu/Al,Combination,Type BR 1-inch breakers,120/240V
extra long description
ETN BR3040B200RV Eaton BR main brea
Special Features
No feed-thru lugs
Additional Information
number of spaces
30
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR3040B200RV
GTIN
00786676002226
UPC
786676002226
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
Main breaker loadcenter
Packaging
Weight per each
40.6198
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR3040B200RV.
Jump To:

Similar Items

Similar items are close alternatives to BR3040B200RV, though they may not be 100% alike.

BR Plug-On Neutral Loadcenter Value Pack, 200A, Main Breaker, 30 Spaces, Nema 3R...
  • Our Part #: BRP30B200RV25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP30B200RV25
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($764.78) ·
BRP30B200RV25 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$764.78

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat