BR3040B150 - 30/40C 150A 1PH MB Loadcenter

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR3040B150
Manufacturer
Eaton
Manufacturer's Part Number
BR3040B150
Description
30/40C 150A 1PH MB Loadcenter
BR Style Load Center, 30 Spaces, 40 Circuits, 150 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 34.13 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676445979 / 00786676445979
Weight per unit
35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR3040B150 - Small Image
 
BR3040B150 - Large Image
 
BR3040B150 - Large Image
Brochures
 
 
BR3040B150 - Brochure
Other Links
 
 
BR3040B150 - Other
 
BR3040B150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 A
Voltage Rating
120/240 V ac
interrupt rating
25 kAIC
Material
Metallic
Wire Size
2/0 AWG to 300 kcmil
Phase
1 PH
amperage rating
150 WTT
Cover Type
Cover included
Number of Wires
Three-wire
used with
Type BR 1-inch breakers
Material, Color, and Finish
Bus Material
Aluminum
Enclosure Material
Metallic
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Size
C2
Descriptions
Description
30/40C 150A 1PH MB LOADCENTER
Product Type
BR Style Load Center
Long Description
BR Style Load Center, 30 Spaces, 40 Circuits, 150 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 34.13 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
BR Style Load Center, 30/40C, 150 A
Special Features
No Feed-Thru Lugs;Cover Included
extra long description
ETN BR3040B150 BR style 1-inch load
Additional Information
number of spaces
30
Number of Circuits
40
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
Overall Width
3.88 in;98.4 mm
Overall Height
34.13 in;866.8 mm
Recommended Environment
Indoor
Circuit Breaker Compatibility
BR Circuit Breaker
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
dimensions
98.5520millimetreX36.3474centimetreX58.4200centimetre
main circuit breaker
BWH
cover
Cover included
Box Size
QUARTZ LIGHTING LENS, GLASS LENS REFRACTOR/LENS TYPE; QF500F QUARTZ FLOODLIGHT FIXTURE TYPE; RAB[R] BRAND
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR3040B150
GTIN
00786676445979
UPC
786676445979
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
unspsc code
39121101
Type
Main circuit breaker
igcc
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND
Availability
Status
Inactive
Packaging
Weight per each
35
Carton
1
Uses, Certifications, and Standards
Application
Residential
Mounting
Combination
Enclosure
NEMA 1
standard
UL 67; UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat