SU1500RTXLCDU - Tripplote Ups System Su1500rtxlcdu

Eaton Power Quality

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock
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
SU1500RTXLCDU
Manufacturer
Eaton Power Quality
Manufacturer's Part Number
SU1500RTXLCD2U
Description
Tripplote Ups System Su1500rtxlcdu
Tripp Lite Series Smartonline 1500VA 1350W 120V Double-Conversion Ups - 8 Outlets, Extended Run, Network Card Option, LCD, Usb, DB9, 2U Rack/Tower
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121011 - Uninterruptible power supplies
UPC/EAN/GTIN
037332168610
Weight per unit
54.9 L
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SU1500RTXLCDU - Video
 
SU1500RTXLCDU - Large Image
 
SU1500RTXLCDU - Large Image
 
SU1500RTXLCDU - Large Image
 
SU1500RTXLCDU - Large Image
 
SU1500RTXLCDU - Large Image
 
SU1500RTXLCDU - Large Image
 
SU1500RTXLCDU - Large Image
 
SU1500RTXLCDU - Large Image
 
SU1500RTXLCDU - Large Image
 
SU1500RTXLCDU - Large Image
Attachments
 
 
SU1500RTXLCDU - Specification Sheet
Brochures
 
 
SU1500RTXLCDU - Brochure
Other Links
 
 
SU1500RTXLCDU - Other
 
SU1500RTXLCDU - Other
 
SU1500RTXLCDU - Other
 
SU1500RTXLCDU - Other
 
SU1500RTXLCDU - Other
 
SU1500RTXLCDU - Other
 
SU1500RTXLCDU - Other
 
SU1500RTXLCDU - Other
 
SU1500RTXLCDU - Other
 
SU1500RTXLCDU - Other
 
SU1500RTXLCDU - Other
 
SU1500RTXLCDU - Other
 
SU1500RTXLCDU - Other
 
SU1500RTXLCDU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
100 VAC/110 VAC/120 VAC
Wattage
1350 W
amperage rating
1500
Dimensions and Weight
Width
17.33
Depth
17.720
Height
3.41
Descriptions
Long Description
Tripp Lite series SmartOnline 1500VA 1350W 120V Double-Conversion UPS - 8 Outlets, Extended Run, Network Card Option, LCD, USB, DB9, 2U Rack/Tower
Special Features
1.5kVA 1.35kW 120V Battery Backup Protects Equipment against Damage, Downtime and Data LossThis on-line double-conversion UPS system maintains perfect output by converting AC input to DC, then reconverting UPS output to fully regulated sine wave AC. Constant on-line operation completely isolates sensitive equipment from every power problem on the AC line. The SmartOnline® SU1500RTXLCD2U double-conversion UPS provides the highest level of power protection and battery backup for education, healthcare, milita
Product Type
Su1500rtxlcd2u
extra long description
TRIPP SU1500RTXLCD2U SU1500RTXLCD2U
Features
The Tripp Lite series SmartOnline UPS lineup provides network-grade power protection and battery backup for critical equipment. Available in rack/tower, 1U rack, and tower form factors, this online double-conversion UPS delivers the highest level of power protection for networking, medical, automation, and light industrial equipment. Pure sine wave AC output and optional extended battery modules (where applicable) ensure the SmartOnline UPS provides advanced battery backup to keep sensitive equipment runni
Description
TRIPPLOTE UPS SYSTEM SU1500RTXLCDU
Additional Information
Interface Type
(1) Contact closure;(1) RS-232;(1) Slot for SNMP/Web interface;(1) USB
Number of Outlets
(8) 5-15R
Input Voltage
100V AC;110V AC;120V AC
nominal voltage
100V AC;110V AC;120V AC
charge time
3 hours recharge to 90%
dimensions
17.7200 IN X 17.3300 IN X 3.4100 IN
Plug Type
5-15P
Outlet
NEMA 5-15P
battery
Valve Regulated Lead Acid (VRLA)
Battery Type
Valve Regulated Lead Acid (VRLA)
media
Yes
Manufacturer Information
Manufacturers Part Number
SU1500RTXLCD2U
Brand
Eaton Power Quality
Taxonomies, Classifications, and Categories
Type
UPS
Category Description
Fuses & Fuse Accessories
Packaging
Weight
42.55
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32° to 104°F (0° to 40°C)
Temperature Rating
32° to 104°F (0° to 40°C)
Frequency Rating
50 / 60 Hz
Application
Commercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL 1778 ,CSA certified ,cULus Listed,RoHS ,FCC Class A ,FCC Compliant ,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat