24FLPLED5000L40K - 50W 2X4 Led FLT PNL 40K

ELG

  • $87.69 (Each)
  • $87.69 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24FLPLED5000L40K
Manufacturer's Part Number
24FLPLED5000L40K
Description
50W 2X4 Led FLT PNL 40K
Flat Led Panel, Education, Government;Health Care;Hospitality;Major Retail Store;Office Space Application, 5000 LM Brightness (Lumens), 85 Color Rendering Index, 4000 K Color Temperature, 2 In Height, Led Lamp Type, 47.7 In Length, DLC Listed;Ul/Cul Listed, 50 W Total Wattage, 120 V;277 V Voltage Rating, 5 Yr Warranty, 23.7 In Width
Slang Terms

Suggest a New Term
Categories
Lighting Fixtures - Led Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
-
UPC/EAN/GTIN
848070049259
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$87.69 (Each)
Resources
Specifications Sheets
 
 
24FLPLED5000L40K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V;277 V
Lamp Type
LED
Material, Color, and Finish
Color Rendering Index
85
color temperature
4000 K
Dimensions and Weight
Length
47.7 in
Width
23.7 in
Height
2 in
Descriptions
Product Type
LED Edge-Lit Flat Panel
Flat LED Panel
Long Description
Flat LED Panel, Education, Government;Health Care;Hospitality;Major Retail Store;Office Space Application, 5000 lm Brightness (Lumens), 85 Color Rendering Index, 4000 K Color Temperature, 2 in Height, LED Lamp Type, 47.7 in Length, DLC Listed;UL/cUL Listed, 50 W Total Wattage, 120 V;277 V Voltage Rating, 5 yr Warranty, 23.7 in Width
Features
The FPL1-LED flat led panel is DLC listed, delivers an exceptional 85+ CRI, while achieving approximately 115 lumens per watt. It is available in 3000K, 3500K, 4000K and 5000K CCT options and has 0-10V dimming, which is perfect for new construction applications or retrofitting existing fluorescent troffer fixtures with recessed installations, widely used in office spaces, major retail stores, education,government, healthcare, and hospitality.
Short Description
Flat LED Panel, 120;277 V, 50 W, 1 CT
Description
50W 2X4 LED FLT PNL 40K
Additional Information
Brightness (Lumens)
5000 lm
Total Wattage
50 W
Standards Met
UL/cUL Listed;DLC Listed
Warranty
5 yr
package quantity
1 ct
Manufacturer Information
Brand
ELITE LIGHTING
Manufacturers Part Number
24FLPLED5000L40K
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Office Space;Major Retail Store;Education,Government;Health Care;Hospitality
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat