TJN60 - 60A 300V Class T Fast Acting Nema 1 Fuse

Eaton

  • $27.06 (Each)
  • $27.06 (Each)

  • $270.60 (Per 10)
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
TJN60
Manufacturer
Eaton
Manufacturer's Part Number
TJN60
Description
60A 300V Class T Fast Acting Nema 1 Fuse
Eaton Edison TJN Fuse, Very Fast-Acting Fuse, 60 A, Class T, Non-Indicating, 20 Kaic, Standard, 10, 160 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634640608 / 00782634640608
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.06 (Each)
Standard Packaging
$270.60 (Per 10)
Resources
Images
 
 
TJN60 - Large Image
 
TJN60 - Small Image
 
TJN60 - Video
Attachments
 
 
TJN60 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
160 Vdc
interrupt rating
20 kAIC
amperage rating
60 A
Descriptions
Product Type
Class T Fast Acting 300V
extra long description
EFSE TJN60 CLASS T FAST ACTING 300V
Description
60A 300V CLASS T FAST ACTING NEMA 1 FUSE
Features
Edison's Class T current-limiting, fast-acting fuses. Provides 10X better current limitation to help prevent equipment damage caused by short-circuit events. 200 kA Interrupting rating complies with NEC Section 110.9 for today’s large capacity systems. Small, space-saving fuses provide a high degree of current limitation on short-circuits for excellent component protection.
Long Description
Eaton Edison TJN fuse, Very fast-acting fuse, 60 A, Class T, Non-indicating, 20 kAIC, Standard, 10, 160 Vdc
Additional Information
dimensions
0.8800 IN X 0.5600 IN X 0.5600 IN
class
Class T
media
Yes
Manufacturer Information
Manufacturers Part Number
TJN60
Brand
EDISON
GTIN
00782634640608
UPC
782634640608
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat