MDL5R - 5A 250V Glass Small Dimension Time Delay Fuse

Edison Fuses

  • $4.29 (Each)
  • $4.29 (Each)

  • $21.45 (Per 5)
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
MDL5R
Manufacturer
Edison Fuses
Manufacturer's Part Number
MDL-5-R
Description
5A 250V Glass Small Dimension Time Delay Fuse
Buss Small Dimension Fuse
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121623 - Electronic fuse
UPC/GTIN
051712652308 / 00051712652308
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.29 (Each)
Carton
$21.45 (Per 5)
Resources
Images
 
 
MDL5R - Small Image
 
MDL5R - Large Image
 
MDL5R - Large Image
Attachments
 
 
MDL5R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Interrupting Rating
200 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC
Voltage Rating
250 V ac
Current Rating
5 A
Characteristics
TIME DELAY
Material
Glass (Body);Brass( End Cap)
Terminal Type
Ferrule
interrupt rating
200 A @ 250 V ac;10000 A @ 125 V ac
Dimensions and Weight
Length
1-1/4 INCH
Diameter
0.250 in;6.35 mm
Overall Length
1.250 in;31.75 mm
Descriptions
Long Description
Fuse, Time Delay Fuse Speed, 60 min @ 135%;120 s @ 200 %;5 s @ 200 % Response Time, Ferrule End x Ferrule End Connection, 5 A, 250 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 0.250 in Diameter, 1.250 in Overall Length
Additional Information
RoHS Compliant; Endcap Material Nickel Plated Brass; Application Electronic Circuit
Commodity Description
SMALL DIMENSION FUSES
Product Type
Fuse
Short Description
5 A, 250 VAC, Time Delay Fuse
Description
5A 250V GLASS SMALL DIMENSION TIME DELAY FUSE
extra long description
GLASS TUBE TYPE; 1-1/4 INCH; UL 248-14, CSA, CE APPROVAL; 250 VOLT AC VOLTAGE RATING; 1/4 INCH DIAMETER; 200 AMP AT 250 VOLT AC, 10000 AMP AT 125 VOLT AC INTERRUPTING RATING; 5 AMP CURRENT RATING; FERRULE TERMINAL TYPE; TIME DELAY CHARACTERISTICS; ROHS COMPLIANT; ENDCAP MATERIAL NICKEL PLATED BRASS; APPLICATION ELECTRONIC CIRCUIT; MDL MODEL
Additional Information
Fuse Speed
Time Delay
Response Time
60 min @ 135%;120 s @ 200 %;5 s @ 200 %
Connection Type
Ferrule End x Ferrule End
Standards Met
UL 248-14 Listed;CSA Certified;CE Certified;RoHS Compliant
package quantity
5 CT
Manufacturer Information
Brand
Edison Fuses
Model
MDL
Manufacturers Part Number
MDL-5-R
GTIN
00051712652308
UPC
051712652308
Taxonomies, Classifications, and Categories
Type
GLASS TUBE
Category Description
GLASS FUSES (and ceramic)
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.004
Carton
5
Uses, Certifications, and Standards
Approval
UL 248-14, CSA, CE
Application
Electronic Circuits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MDL5R.
Jump To:

Similar Items

Similar items are close alternatives to MDL5R, though they may not be 100% alike.

Slo-Blo Ceramic Axial 5A. The 3AG Slo-Blo® Fuse Solves A Broad Range Of Applicat...
  • Our Part #: 313005
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 313005P
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
313005 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat