MCL25 - 25A 600V Fa Midget Fuse

Eaton

  • $31.08 (Each)
  • $31.08 (Each)

  • $310.80 (Per 10)
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
MCL25
Manufacturer
Eaton
Manufacturer's Part Number
MCL25
Description
25A 600V Fa Midget Fuse
Midget Fast Acting Fuses 600V 25A - Midget Fast Acting Fuses 600V Respond Quickly to Both Overloads and Short-Circuit Currentsmidget Fast Acting Fuses 600V 25A Features Include:Use With Street Lighting Holders, Hid Lighting, Control Circuits and Electronic Equipment Protectioncompact Dimensionsinterrupting Rating: 100KA RMS Ampsul Listed, Csa Certifiedorder Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Midget Fast Acting Fuses 600V 25A:
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Renewable & Non-Renewable Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782634420255 / 00782634420255
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.08 (Each)
Standard Packaging
$310.80 (Per 10)
Resources
Images
 
 
MCL25 - Large Image
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
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Description
25A 600V FA MIDGET FUSE
Long Description
Midget Fast Acting Fuses 600V 25A - Midget Fast Acting Fuses 600V respond quickly to both overloads and short-circuit currentsMidget Fast Acting Fuses 600V 25A features include:Use with street lighting holders, HID lighting, control circuits and electronic equipment protectionCompact DimensionsInterrupting Rating: 100kA RMS AmpsUL Listed, CSA CertifiedOrder Qty of 10 = 1 Box of 10Below is more info on our Midget Fast Acting Fuses 600V 25A:
Product Type
Midget Fast Acting Fuses 600V 25a
extra long description
MOR T626-MCL25 Midget Fast Acting F
Additional Information
amps
25
Voltage
600V
Fuse Type
Midget Fast Acting Fuses
Manufacturer Information
Manufacturers Part Number
MCL25
Brand
Eaton
GTIN
00782634420255
UPC
782634420255
Packaging
Weight per each
0.01
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MCL25.
Jump To:

Similar Items

Similar items are close alternatives to MCL25, though they may not be 100% alike.

Fuse, Fast Acting Fuse Speed, 25 A, 600 V Ac;500 V DC, 0.406 In Diameter, 1.5 IN...
  • Our Part #: KLK25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KLK025
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
KLK25 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat