LESRK125 - 125A 600V Class RK1 Duel Element Time Delay Fuse

Eaton

  • $355.35 (Each)
  • $355.35 (Each)
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
LESRK125
Manufacturer
Eaton
Manufacturer's Part Number
LESRK125
Description
125A 600V Class RK1 Duel Element Time Delay Fuse
Eaton Edison Lesrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, Electrically Isolated End Caps, 125 A, Class RK1, 200 Kaic, Standard, 1, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634548478 / 00782634548478
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$355.35 (Each)
Resources
Images
 
 
LESRK125 - Large Image
 
LESRK125 - Video
Attachments
 
 
LESRK125 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
125 A
interrupt rating
200 kAIC
Voltage Rating
600 V
Descriptions
Product Type
Ul Class RK1 Time Delay 6
Features
Edison offers a complete lineup of UL Class RK1 fuses with the LENRK and LESRK dual-element, time-delay fuses along with the NCLR and SCLR fast-acting fuses.
Description
125A 600V CLASS RK1 DUEL ELEMENT TIME DELAY FUSE
extra long description
EFSE LESRK125 UL CLASS RK1 TIME DEL
Long Description
Eaton Edison LESRK fuse, Non-indicating, High in-rush current motor protection, Electrically isolated end caps, 125 A, Class RK1, 200 kAIC, Standard, 1, 600 V
Special Features
Non-indicating, High in-rush current motor protection
Additional Information
dimensions
9.6300 IN X 1.1100 IN X 1.1100 IN
class
Class RK1
media
Yes
Manufacturer Information
Brand
EDISON
Manufacturers Part Number
LESRK125
GTIN
00782634548478
UPC
782634548478
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,Not Applicable
Application
Datacenters - Facilities: Critical Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat