JDL5 - 5A 600V Class J Time Delay Fuse

Eaton

  • $53.89 (Each)
  • $53.89 (Each)

  • $538.90 (Per 10)
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
JDL5
Manufacturer
Eaton
Manufacturer's Part Number
T626-JDL5
Description
5A 600V Class J Time Delay Fuse
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 5 A, Class J, 200 Kaic, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121626 - Medium voltage fuse
UPC/GTIN
782634249160 / 00782634249160
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.89 (Each)
Standard Packaging
$538.90 (Per 10)
Resources
Images
 
 
JDL5 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200 kAIC
amperage rating
5 A
Voltage Rating
600 V
Descriptions
Features
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Description
5A 600V CLASS J TIME DELAY FUSE
Product Type
Ul Class J Time Delay
Long Description
Eaton Edison series JDL fuse, Time-delay current-limiting fuse, Non-indicating, 5 A, Class J, 200 kAIC, Standard, 10, 600 V
extra long description
EFSE JDL5 UL CLASS J TIME DELAY
Special Features
Non-Indicating
Additional Information
dimensions
2.2500 IN X 0.8100 IN X 0.8100 IN
class
Class J
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JDL5
GTIN
00782634249160
UPC
782634249160
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of JDL5.
Jump To:

Similar Items

Similar items are close alternatives to JDL5, though they may not be 100% alike.

Eaton Bussmann Series LPJ Fuse, 5 A, Dual, Class J, Non-Indicating, Ferrule End ...
  • Our Part #: LPJ5SP
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LPJ-5SP
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($701.20) ·
LPJ5SP - Bussmann Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$70.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat