BMM6031C - Midget Fuse Block W/Wire Connector - 1pole

Edison Fuses

  • $29.35 (Each)
  • $29.35 (Each)

  • $440.25 (Per 15)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BMM6031C
Manufacturer
Edison Fuses
Manufacturer's Part Number
BMM6031C
Description
Midget Fuse Block W/Wire Connector - 1pole
Fuse, No Blown Fuse Indicator, 30 A Current Rating, Class CC Fuse Class, Midget Fuse Type, 200 Ka Interrupt Rating, Thermoplastic (Base/Cover) Material, -40 to +120 °C Operating Temperature Range, 0.8 In;20 MM Overall Length, Ce Certified;Csa Certified 47235-6225-01;Reach Declaration Available Upon Request;Rohs Compliant;Ul Recognized E14853 – IZLT2 Standards Met, 600 V Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Plug Fuses
UNSPSC
-
UPC/EAN/GTIN
051712486484
Weight per unit
0.076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.35 (Each)
Standard Packaging
$440.25 (Per 15)
Resources
Specifications Sheets
 
 
BMM6031C - Specification Sheet
Images
 
 
BMM6031C - Small Image
 
BMM6031C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
600 V
Material
Thermoplastic (Base/Cover)
interrupt rating
200 kA
Dimensions and Weight
Overall Length
0.8 in;20 mm
Descriptions
Product Type
Fuse
Long Description
Fuse, No Blown Fuse Indicator, 30 A Current Rating, Class CC Fuse Class, Midget Fuse Type, 200 kA Interrupt Rating, Thermoplastic (Base/Cover) Material, -40 to +120 °C Operating Temperature Range, 0.8 in;20 mm Overall Length, CE Certified;CSA Certified 47235-6225-01;REACH declaration available upon request;RoHS Compliant;UL Recognized E14853 – IZLT2 Standards Met, 600 V Voltage Rating
Features
BCM (Class CC) and BMM (supplemental 13/32 x 1-1/2” / 10x38) modular style fuse blocks with optional covers. These new Bussmann(R) series fuse blocks contain multiple features to add versatility, reduce labor and enhance safety of any panel Design.
Short Description
Fuse, Midget, 30 A, 0.80 in (L)
Description
MIDGET FUSE BLOCK W/WIRE CONNECTOR - 1POLE
Additional Information
Fuse Type
Midget
Fuse Class
Class CC
Operating Temperature Range
-40 to +120 °C
Standards Met
UL Recognized E14853 – IZLT2;CSA Certified 47235-6225-01;CE Certified;RoHS Compliant;REACH declaration available upon request
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
BMM6031C
Brand
Edison Fuses
Taxonomies, Classifications, and Categories
Category Description
PLUG FUSES
Availability
Status
Inactive
Packaging
Weight per each
0.076
Carton
1
Package
15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat