BM6031B - 1/10-30A 1P 600V 13/32 X 1.5 Box Lug Fuse Block

Edison Fuses

  • $15.36 (Each)
  • $15.36 (Each)

  • $153.60 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BM6031B
Manufacturer
Edison Fuses
Manufacturer's Part Number
BM6031B
Description
1/10-30A 1P 600V 13/32 X 1.5 Box Lug Fuse Block
Replaced By BMM603-1C
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
-
UPC/EAN/GTIN
051712736480
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.36 (Each)
Standard Packaging
$153.60 (Per 10)
Resources
Images
 
 
BM6031B - Small Image
 
BM6031B - Large Image
Attachments
 
 
BM6031B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
BOX LUG
Poles
1
Wire Size
14 TO 6 AWG (COPPER)
Material, Color, and Finish
Body Material
THERMOPLASTIC
Descriptions
Product Type
Fuse Block
Description
1/10-30A 1P 600V 13/32 X 1.5 BOX LUG FUSE BLOCK
Long Description
FUSE BLOCK, 14 TO 6 AWG (COPPER) WIRE SIZE; UL 512, CSA C22.2, CE APPROVAL; THERMOPLASTIC BODY MATERIAL; 1 POLE(S); BOX LUG TERMINAL TYPE; CLASS M FUSE TYPE; 1/10 TO 30 AMP FUSE CURRENT RATING; 600 VOLT AC/DC FUSE VOLTAGE RATING; SPRING CLIP TYPE
Commodity Description
FUSEHOLDERS & FUSEBLOCKS
Additional Information
Overall Dimension 3 Inch Length x 0.86 Inch Width x 1.22 Inch Height; Flammability Rating UL-94V0
Additional Information
Fuse Type
Class M
Fuse Current Rating
1/10 to 30 Amp
Fuse Voltage Rating
600 Volt AC/DC
Clip Type
Spring
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
BM6031B
Model
BM
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.09
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 512, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat