PLHSWHT38 - Rhino 3/8" White Heat Shrink Tubes

Dymo

  • $82.38 (Each)
  • $82.38 (Each)

  • $411.90 (Per 5)
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
PLHSWHT38
Manufacturer
Dymo
Manufacturer's Part Number
18053
Description
Rhino 3/8" White Heat Shrink Tubes
Rhino 3/8IN White Heat Shrink Tubes- 9MM
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
071701180537 / 00071701180537
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$82.38 (Each)
Standard Packaging
$411.90 (Per 5)
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
600 Volt
Material
Polyolefin
Material, Color, and Finish
Color
Black on White
Dimensions and Weight
Thickness
0.5 Millimeter
Length
1.5 Meter
Descriptions
extra long description
HEAT SHRINK TYPE; POLYOLEFIN MATERIAL; BLACK ON WHITE COLOR; 5 FOOT; RHINO 4200 PRINTER TYPE; ROHS/REACH COMPLIANT; WIDTH 3/8 INCH; VOLTAGE RATING 600 VOLT; SHRINK RATIO 3:1; THICKNESS 0.5 MILLIMETER; TEMPERATURE RATING 257 DEG F; APPLICATION INDUSTRIAL; APPLICABLE STANDARD UL 224, MIL-M-81531, MIL-STD-202G, SAE-DTL-23053/5
Description
RHINO 3/8" WHITE HEAT SHRINK TUBES
Long Description
HEAT SHRINK TUBE LABEL, HEAT TYPE; POLYOLEFIN MATERIAL; BLACK ON WHITE COLOR; 1.5 METER; UL 224 APPROVAL; 600 VOLT VOLTAGE RATING; 0.5 MILLIMETER THICKNESS; 257 DEG F TEMPERATURE RATING; 3:1 SHRINK RATIO; ROHS COMPLIANT; TUBE WIDTH 3/8 INCH
Commodity Description
Markers & Marking Tapes
Additional Information
RoHS Compliant; Tube Width 3/8 Inch; Applicable Standard MIL-M-81531, MIL-STD-202G, SAE-DTL-23053/5
Product Type
Heat Shrink Tube Label
Additional Information
Shrink Ratio
3:1
Manufacturer Information
Brand
DYMO
Manufacturers Part Number
18053
GTIN
00071701180537
UPC
071701180537
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
HEAT
Packaging
Weight per each
0
Carton
1
Package
5
Uses, Certifications, and Standards
Temperature Rating
257 Deg F
Approval
UL 224
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PLHSWHT38.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PLHSWHT38.

Heat Shrink Tube, Polyolefin Material, White, Black Legend Color, 1500 Psi Tensi...
  • Our Part #: 18053
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 784-18053
  • Manufacturer: Newell (Dymo)
  • Find: Similar Items
  • Pkg Sizes: 5 ($411.90) ·
18053 - Newell (Dymo)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$82.38

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to PLHSWHT38, though they may not be 100% alike.

BMP21 Series Permasleeve Heat Shrink Polyolefin Wire Marking Sleeves, 0.375" Dia...
  • Our Part #: M21375C342
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: M21-375-C-342
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($81.96) ·
M21375C342 - Brady Worldwide, Inc.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$81.96

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat