WR62 - #6 X 2'' Phil BH Coarse Thread Drywall Screw

LH Dottie

  • $0.11 (Each)
  • $0.11 (Each)

  • $10.58 (Per 100)
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
WR62
Manufacturer
LH Dottie
Manufacturer's Part Number
WR62
Description
#6 X 2'' Phil BH Coarse Thread Drywall Screw
Drywall Screw, Steel, Bugle Head, 2 In Length, Yellow Zinc Plated, Unc-2A Thread Type, #6 Awg Diameter, Phillips Drive, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161509 - Drywall screws
UPC/GTIN
781002162087 / 00781002162087
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.11 (Each)
Carton
$10.58 (Per 100)
Resources
Images
 
 
WR62 - Small Image
 
WR62 - Large Image
 
WR62 - Large Image
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
Steel
Material, Color, and Finish
Finish
Yellow Zinc Plated
Dimensions and Weight
Length
2 in
Diameter
#6 AWG
Size
#6 X 2 IN
Descriptions
Product Type
Drywall Screw
Long Description
Drywall Screw, Steel, Bugle Head, 2 in Length, Yellow Zinc Plated, UNC-2A Thread Type, #6 AWG Diameter, Phillips Drive, 0.01 lb
Features
Wood Rocket, Invincibox(TM) Up to 2 Inch
Short Description
Drywall Screw, Bugle, Steel, Yellow Zinc Plated, 2 in, #6
Description
#6 X 2'' PHIL BH COARSE THREAD DRYWALL SCREW
extra long description
DOTTIE WR62 6 X 2 Drywall Screws Ph
Special Features
Features: Wood Rocket, Invincibox Up to 2 Inch
Additional Information
Head Style
Bugle
Thread Type
UNC-2A
Drive Type
Phillips
package quantity
100 CT
Thread Size
#6
Head Type
Bugle
Screw Type
Drywall
Point Type
Self Piercing
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
WR62
GTIN
00781002162087
UPC
781002162087
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Bugle Head Wood Rocket Drywall Screw
Packaging
Weight
0.01 lb
Weight per each
0.007
Carton
100
Uses, Certifications, and Standards
Application
Drywall, Particle Board, Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WR62.
Jump To:

Similar Items

Similar items are close alternatives to WR62, though they may not be 100% alike.

#6 X 2 Bugle Head Phillip Coarse Thread Drywall Screw Yellow Zinc
  • Our Part #: 2DSYZJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2DSYZJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($7.03) · 1,200 ($84.36) ·
2DSYZJ - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.03

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat