RMC632212 - #6-32 X 2-1/2'' Phil/Slot RH Machine Screw

LH Dottie

  • $0.18 (Each)
  • $0.18 (Each)

  • $17.88 (Per 100)
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
RMC632212
Manufacturer
LH Dottie
Manufacturer's Part Number
RMC632212
Description
#6-32 X 2-1/2'' Phil/Slot RH Machine Screw
Machine Screw, Steel Material, 2-1/2 In. Length, #6-32 Thread Size, Round Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002558217 / 00781002558217
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.18 (Each)
Carton
$17.88 (Per 100)
Resources
Images
 
 
RMC632212 - Small Image
 
RMC632212 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
#6-32 x 2-1/2 IN
Length
2-1/2
Descriptions
Product Type
6-32 X 2-1/2 Round Head Slotted/Phillips Machine Zinc
extra long description
DOTTIE RMC632212 6-32 X 2-1/2 Round
Description
#6-32 X 2-1/2'' PHIL/SLOT RH MACHINE SCREW
Special Features
Features: Invincibox upto 2 Inch
Long Description
Machine Screw, Steel material, 2-1/2 in. length, #6-32 thread size, Round head type, Zinc Plated Finish, Slotted/Phillips drive type
Additional Information
Thread Size
#6-32
Drive Type
Phillips;Slotted
Head Type
Round
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
RMC632212
GTIN
00781002558217
UPC
781002558217
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight per each
0.01
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat