RMC10322 - #10-32 X 2'' Phil/Slot RH Machine Screw

LH Dottie

  • $0.17 (Each)
  • $0.17 (Each)

  • $8.64 (Per 50)

  • $17.28 (Per 100)
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
RMC10322
Manufacturer
LH Dottie
Manufacturer's Part Number
RMC10322
Description
#10-32 X 2'' Phil/Slot RH Machine Screw
Machine Screw, Steel, Round Head, 2 In Length, Zinc Plated, #10-32 Thread Size, #10 Awg Diameter, 2 In Thread Length, Slotted/Phillips Drive, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002558774 / 00781002558774
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.17 (Each)
Carton
$8.64 (Per 50)
Resources
Images
 
 
RMC10322 - Small Image
 
RMC10322 - Large Image
 
RMC10322 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2 in
Diameter
#10 AWG
Size
#10-32 x 2 IN
Descriptions
Product Type
Machine Screw
Long Description
Machine Screw, Steel, Round Head, 2 in Length, Zinc Plated, #10-32 Thread Size, #10 AWG Diameter, 2 in Thread Length, Slotted/Phillips Drive, 0.01 lb
Features
Invincibox upto 2 Inch
Short Description
Machine Screw, Steel, Zinc Plated, 2 in, #10-32, #10
extra long description
DOTTIE RMC10322 10-32 X 2 Round Hea
Description
#10-32 X 2'' PHIL/SLOT RH MACHINE SCREW
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Head Style
Round
Thread Length
2 in
Drive Type
Slotted/Phillips
package quantity
50 CT
Thread Size
#10-32
Head Type
Round
Thread Type
UNF
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
RMC10322
GTIN
00781002558774
UPC
781002558774
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight
0.01 lb
Weight per each
0.016
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RMC10322.
Jump To:

Similar Items

Similar items are close alternatives to RMC10322, though they may not be 100% alike.

Round Head Machine Screw, Steel, Round Head, 2 In Length, Zinc Plated, #10-32 Th...
  • Our Part #: 1032X2RHCMSZJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1032X2RHCMSZJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($18.91) · 1,200 ($226.92) ·
1032X2RHCMSZJ - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.91

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat