PMT1300 - 5/8'' X 1300' 3-In-1 Pull Line Measuring Tape

LH Dottie

  • $253.60 (Each)
  • $253.60 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PMT1300
Manufacturer
LH Dottie
Manufacturer's Part Number
PMT1300
Description
5/8'' X 1300' 3-In-1 Pull Line Measuring Tape
Premise Muletape, 1800 LBS. Load, 5/8 In. Width, 1300 FT. Length, 1800 LB. Tensile Strength
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification
Tape
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
781002823384 / 00781002823384
Weight per unit
14.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$253.60 (Each)
Resources
Images
 
 
PMT1300 - Large Image
Dimensions and Weight
Length
1300
Width
5/8
Descriptions
Description
5/8'' X 1300' 3-IN-1 PULL LINE MEASURING TAPE
Long Description
Premise Muletape, 1800 lbs. load, 5/8 in. width, 1300 ft. length, 1800 lb. tensile strength
Special Features
Features: The Pre-Lubricated Tape Will Reduce Friction Levels And Eliminate Duct, Cutting A Common Issue With Conventional Polyester Ropes Rubbing Against Conduit Walls, Lower Elongation Reduces Pulling Time, Improves Safety For Workers, And Prevents Crus
Product Type
5/8"X 1300' 3IN1 Premise Muletpe-1800 LB
extra long description
DOTTIE PMT1300 5/8"x 1300' 3in1 Pre
Additional Information
Tensile Strength
1800
load
1800 lbs.
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
PMT1300
GTIN
00781002823384
UPC
781002823384
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Premise Muletape
Packaging
Weight per each
14.1
Carton
1
Uses, Certifications, and Standards
Application
Electrical
You must have an account to view stock levels
There were no add-on items found for PMT1300.

* All prices subject to change.