631 - 1/4'' X 3'' Flat Hanger Screw

LH Dottie

  • $0.31 (Each)
  • $0.31 (Each)

  • $31.12 (Per 100)
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
631
Manufacturer
LH Dottie
Manufacturer's Part Number
631
Description
1/4'' X 3'' Flat Hanger Screw
Flat Hanger Screw, Steel Material, 1/4 X 3 In. Size, 3 In. Length, Flat Head Type, Zinc Plated Finish
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161502 - Anchor screws
UPC/GTIN
781002181354 / 00781002181354
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.31 (Each)
Carton
$31.12 (Per 100)
Resources
Images
 
 
631 - Small Image
 
631 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/4 x 3
Length
3
Descriptions
extra long description
DOTTIE 631 1/4 X 3" Flat Head Hange
Description
1/4'' X 3'' FLAT HANGER SCREW
Product Type
1/4 X 3" Flat Head Hanger Screws
Special Features
Features: Flat Hangar Screws, Tool Not Included, TK - with Drill Pt, Flat Hangar Tool w/ Safety Sleeve, Heavy Duty Steel Construction, Installs Hanger Screws Quickly
Long Description
Flat Hanger Screw, Steel material, 1/4 x 3 in. Size, 3 in. length, Flat head type, Zinc Plated Finish
Additional Information
Thread Size
1/4
Head Type
FLAT
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002181354
UPC
781002181354
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Flat Hangar Screw
Packaging
Weight per each
0.025
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat