XJG54SA - 1-1/2" Alu Expansion Joint

Eaton

  • $580.11 (Each)
  • $580.11 (Each)

Availability: Currently Out Of Stock
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
XJG54SA
Manufacturer
Eaton
Manufacturer's Part Number
XJG54 SA
Description
1-1/2" Alu Expansion Joint
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Copper-Free Aluminum, 4" Maximum Conduit Movement, 1-1/2" Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274915883 / 00782274915883
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$580.11 (Each)
Resources
Tech Bulletins
 
 
XJG54SA - Tech Bulletin
Images
 
 
XJG54SA - Large Image
Other Links
 
 
XJG54SA - Other
 
XJG54SA - Other
Attachments
 
 
XJG54SA - Specification Sheet
Brochures
 
 
XJG54SA - Brochure
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
Copper Free Aluminum
Descriptions
Features
"XJG conduit expansion couplings for EMT and rigid/IMC are used with EMT, rigid metal conduit and IMC to couple together two sections of conduit subject to longitudinal movement. They are installed indoors or outdoors in long conduit runs to permit linear movement caused by thermal expansion and contraction to prevent damage to conduit supports and electrical systems in building or bridges. XJGs for rigid/IMC and EMT are also available with a hot dip galvanized finish (standard for trade sizes 1-1/4""" and
Product Type
1 1/2 Al CND Exp JNT Int GRD Max MVT 4
Description
1-1/2" ALU EXPANSION JOINT
extra long description
CRS-H XJG54 SA 1 1/2 AL CND EXP JNT
Long Description
Eaton Crouse-Hinds series XJG expansion coupling, Rigid/IMC, Copper-free aluminum, 4" maximum conduit movement, 1-1/2" trade size
Additional Information
dimensions
8.0000 IN X 3.6200 IN X 3.6200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XJG54 SA
GTIN
00782274915883
UPC
782274915883
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
Expansion coupling
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
standard
UL 514B, CSA C22.2
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA FB1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat