X37SA - 1" Alu X FM7 Conduit Body

Eaton

  • $102.49 (Each)
  • $102.49 (Each)

  • $204.98 (Per 2)

Availability: In Stock Locally
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
X37SA
Manufacturer
Eaton
Manufacturer's Part Number
X37 SA
Description
1" Alu X FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, X Shape, 1"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274746111 / 00782274746111
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.49 (Each)
Standard Packaging
$204.98 (Per 2)
Resources
Images
 
 
X37SA - Small Image
 
X37SA - Large Image
 
X37SA - Large Image
 
X37SA - Large Image
 
X37SA - Large Image
Attachments
 
 
X37SA - Specification Sheet
Tech Bulletins
 
 
X37SA - Tech Bulletin
Other Links
 
 
X37SA - Other
 
X37SA - Other
 
X37SA - Other
 
X37SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
1 in
Height
2-1/4
Width
4
Length
7-1/4
Descriptions
Product Type
1 NPT Al X Form 7 CNDT Outlet Body
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H X37 SA 1 NPT AL X FORM 7 CNDT
Description
1" ALU X FM7 CONDUIT BODY
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, X shape, 1"
Additional Information
dimensions
7.2500 IN X 2.2500 IN X 4.0000 IN
Form
Form 7
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
X37 SA
GTIN
00782274746111
UPC
782274746111
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet body
Packaging
Weight per each
1.1
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Condulet
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of X37SA.
Jump To:

Cross Referenced

These items are similar to X37SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
X37-SA Appleton Electric 781381601146
X37-SA Eaton Crouse-Hinds 00782274746111
X37SA Killark 00783936080604
X37-SA O-Z Gedney 00781381601146
X37SA Thomas & Betts 00786210104461

* All prices subject to change.

Begin Live Chat