VMVL3UNV1S890 - 28W 100-277V Type V Led W/QK Clip

Eaton

  • $3631.58 (Each)
  • $3,631.58 (Each)
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
VMVL3UNV1S890
Manufacturer
Eaton
Manufacturer's Part Number
VMVL-3-UNV1-S890
Description
28W 100-277V Type V Led W/QK Clip
Eaton Crouse-Hinds Series Champ VMVL Led Fixture, Cool White, 70W Hid Equivalent, No Guard, Glass Lens, 3000 Lumens, 123 LM/W, Die Cast Aluminum, No Mounting Module, Type V, Quick-Clip, 100-277 Vac, 127-250 VDC, 28W
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276862210 / 00662276862210
Weight per unit
20.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,631.58 (Each)
Resources
Attachments
 
 
VMVL3UNV1S890 - Specification Sheet
Other Links
 
 
VMVL3UNV1S890 - Other
 
VMVL3UNV1S890 - Other
Images
 
 
VMVL3UNV1S890 - Small Image
 
VMVL3UNV1S890 - Large Image
Brochures
 
 
VMVL3UNV1S890 - Brochure
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
28W 100-277V TYPE V LED W/QK CLIP
Features
The Type 4X fixture provides up to 137 lumens per watt, and custom Type I, III and V optics maximize light distribution and intensity. Champ VMVL LEDs are certified for use in NEC, CEC and IEC hazardous locations, providing a single solution for applications around the world. These light fixtures are ideal for indoor and outdoor general area lighting in oil and gas refineries, drilling rigs, petrochemical plants, food and beverage facilities, and other industrial applications where flammable gases, vapor
Product Type
Led LT Less Mount Module
Long Description
Eaton Crouse-Hinds series Champ VMVL LED fixture, Cool white, 70W HID equivalent, No guard, Glass lens, 3000 lumens, 123 lm/W, Die cast aluminum, No mounting module, Type V, Quick-Clip, 100-277 Vac, 127-250 Vdc, 28W
extra long description
CRS-H VMVL-3-UNV1-S890 LED LT LESS
Additional Information
dimensions
13.0000 IN X 12.7500 IN X 13.1300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
VMVL-3-UNV1-S890
GTIN
00662276862210
UPC
662276862210
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Light fixture
Packaging
Weight per each
20.8
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat