TP872 - 4G Box 2-1/2 DP 3/4 & 1 Ko

Eaton

  • $116.90 (Each)
  • $116.90 (Each)

  • $584.52 (Per 5)

  • $11,690.44 (Per 100)
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
TP872
Manufacturer
Eaton
Manufacturer's Part Number
TP872
Description
4G Box 2-1/2 DP 3/4 & 1 Ko
Eaton Crouse-Hinds Series Gang Box, (6) 1/2", (4) 3/4", 2-1/2", (1) 3/4", (1) 1", Steel, Four-Gang, (2) 3/4", (2) 1", 110.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189108729 / 00786189108729
Weight per unit
2.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.90 (Each)
Carton
$116.90 (Each)
Standard Packaging
$584.52 (Per 5)
Resources
Images
 
 
TP872 - Small Image
 
TP872 - Large Image
 
TP872 - Large Image
 
TP872 - Large Image
Attachments
 
 
TP872 - Specification Sheet
Tech Bulletins
 
 
TP872 - Tech Bulletin
Other Links
 
 
TP872 - Other
 
TP872 - Other
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
Steel
Material, Color, and Finish
Color
Unpainted
Dimensions and Weight
Width
10-7/16
Descriptions
Product Type
4 G Box 2 1/2 DP 3/4 and 1 Ko
extra long description
THEP TP872 4 G BOX 2 1/2 DP 3/4 AND
Description
4G BOX 2-1/2 DP 3/4 & 1 KO
Long Description
Eaton Crouse-Hinds series Gang Box, (6) 1/2", (4) 3/4", 2-1/2", (1) 3/4", (1) 1", Steel, Four-gang, (2) 3/4", (2) 1", 110.0 cubic inch capacity
Special Features
Weight 216 Lb per 100
Construction
Welded
Features
Crouse-Hinds series steel gang boxes and covers save time in installation – no need to gang boxes together. They are ideal for use where a number of wiring devices are to be centrally located.
Additional Information
Knockouts
(6) 1/2 in, (4) 3/4 in_(1) 3/4 in, (1) 1 in
dimensions
10.4400 IN X 4.2500 IN X 2.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP872
GTIN
00786189108729
UPC
786189108729
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Gang box
Packaging
Weight per each
2.26
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP872.
Jump To:

Cross Referenced

These items are similar to TP872 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP872 Eaton Crouse-Hinds 00786189108729
H4BD341 Thomas & Betts 00785991113150
H4BD 3/4 1 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat