TP636 - [20]~ 4IN X 3.5in

Eaton

  • $36.30 (Each)
  • $36.30 (Each)

  • $725.96 (Per 20)

  • $3,629.79 (Per 100)
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
TP636
Manufacturer
Eaton
Manufacturer's Part Number
TP636
Description
[20]~ 4IN X 3.5in
Eaton Crouse-Hinds Series Octagon Concrete Box, 4", 3-1/2", Steel, 1/2" and 3/4" Double Row, 43.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189106367 / 00786189106367
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.30 (Each)
Carton
$36.30 (Each)
Standard Packaging
$725.96 (Per 20)
Resources
Images
 
 
TP636 - Small Image
 
TP636 - Large Image
Attachments
 
 
TP636 - Specification Sheet
Tech Bulletins
 
 
TP636 - Tech Bulletin
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
Steel
Material, Color, and Finish
Color
Unpainted
Descriptions
extra long description
THEP TP636 4 OCT CONCR BOX 3 1/2 DP
Product Type
4 Oct Concr Box 3 1/2 DP 1/2 and 3/4 Ko
Features
Crouse-Hinds series 4" steel octagon concrete boxes are used in poured deck applications that are common in high rises, apartments, condominiums and restaurants with outdoor dining areas. The boxes are installed on wooden or steel forms and concrete is poured. Upon removal of the forms, the box is flush with the concrete. Additionally, the TP643 within this concrete box family is fan rated. Because of the additional mounting support boss and locknuts, this new box is suitable for use with fans of up to
Description
[20]~ 4IN X 3.5IN
Long Description
Eaton Crouse-Hinds series Octagon Concrete Box, 4", 3-1/2", Steel, 1/2" and 3/4" double row, 43.0 cubic inch capacity
Special Features
Weight 93 Lb per 100
Construction
Welded
Additional Information
Knockouts
1/2" and 3/4" double row
dimensions
4.0000 IN X 4.0000 IN X 3.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP636
GTIN
00786189106367
UPC
786189106367
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagon concrete box
Packaging
Weight per each
0.95
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP636.
Jump To:

Similar Items

Similar items are close alternatives to TP636, though they may not be 100% alike.

Octagon Concrete Box, 41 Cubic Inches, 4 Inch Diameter X 3-1/2 Inch Depth, 1/2 I...
  • Our Part #: 545611234
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 54561 1/2 3/4
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 20 ($246.53) ·
545611234 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$12.33

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP636 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP636 Eaton Crouse-Hinds 00786189106367
OCR-3-1/2 O-Z Gedney 00687855640904
273 Raco 00050169002735
54561-1234 Thomas & Betts 00785991174809
54561234 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat