TMC8302 - 3" Cord Grips

Eaton

  • $733.20 (Each)
  • $733.20 (Each)
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
TMC8302
Manufacturer
Eaton
Manufacturer's Part Number
TMC8302
Description
3" Cord Grips
Eaton Crouse-Hinds Series TMC Cable Gland, Metal-Clad, Teck Corrugated or Interlocked Steel, or Aluminum, Armoured, Aluminum, Outer Sheath: 2.52-3.28", General Purpose, 3" NPT, Armor Range: 2.45-3.02"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274414621 / 00782274414621
Weight per unit
4.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$733.20 (Each)
Resources
Images
 
 
TMC8302 - Small Image
 
TMC8302 - Large Image
Attachments
 
 
TMC8302 - Specification Sheet
Tech Bulletins
 
 
TMC8302 - Tech Bulletin
Other Links
 
 
TMC8302 - Other
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
Aluminum
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
3 Al FT MC Cab Armor Od 2.45-3.02
Features
For use with metal-clad cable, TECK corrugated cable or interlocked steel or aluminum cable, Crouse-Hinds series TMC cable glands provide a means for terminating at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution equipment. TMC cable glands form a mechanical watertight connection and may installed in Class I, Division 2 locations provided there are no arcing and sparking risks in accordance with NEC501.10B.
Description
3" CORD GRIPS
Long Description
Eaton Crouse-Hinds series TMC cable gland, Metal-clad, TECK corrugated or interlocked steel, or aluminum, Armoured, Aluminum, Outer sheath: 2.52-3.28", General purpose, 3" NPT, Armor range: 2.45-3.02"
Special Features
Weight 25 Lb per 100
extra long description
CRS-H TMC8302 3 AL FT MC CAB ARMOR
Additional Information
dimensions
6.3200 IN X 4.8800 IN X 4.8800 IN
Manufacturer Information
Manufacturers Part Number
TMC8302
Brand
Eaton
GTIN
00782274414621
UPC
782274414621
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
4.4
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-25 To 60 Deg C
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure
IP56
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TMC8302.
Jump To:

Cross Referenced

These items are similar to TMC8302 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TMC304300 Appleton Electric n/a
TMC8302 Eaton Crouse-Hinds 00782274414621
JMC-304-300 O-Z Gedney n/a
TMC2300325A Appleton Electric 00781381300889
CMCAH350 Killark 00783936030333
ST300-479 Thomas & Betts 00786210877488
STE300 Thomas & Betts 00786210996882
RTK-250-19 Remke 785411020396
RTK-250-20 Remke 785411026251
RTK-300-21 Remke 785411026633
2-300-260 Thomas & Betts 786210824246
2-300-270 Thomas & Betts 786210824253
2300260 Thomas & Betts 00786210824246
2300270 Thomas & Betts 00786210824253
ST250-478 Thomas & Betts 786210877464
ST300-480 Thomas & Betts 786210877501

* All prices subject to change.

Begin Live Chat