PARC150HD - 1-1/2" HDG PRL CNDT Clamp

Eaton

  • $11.56 (Each)
  • $11.56 (Each)

  • $289.09 (Per 25)

  • $1,156.35 (Per 100)
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
PARC150HD
Manufacturer
Eaton
Manufacturer's Part Number
PARC150HD
Description
1-1/2" HDG PRL CNDT Clamp
Eaton Crouse-Hinds Series Parc Parallel Type Conduit Clamp, Rigid/Imc, Iron, Electrogalvanized, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
784564255341 / 00784564255341
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.56 (Each)
Carton
$11.56 (Each)
Standard Packaging
$289.09 (Per 25)
Resources
Tech Bulletins
 
 
PARC150HD - Tech Bulletin
Images
 
 
PARC150HD - Large Image
 
PARC150HD - Small Image
Attachments
 
 
PARC150HD - Specification Sheet
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
Malleable Iron
Descriptions
Product Type
1 1/2 Par Cond CLMP Galv
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Description
1-1/2" HDG PRL CNDT CLAMP
extra long description
MIDWEST PARC150HD 1 1/2 PAR COND CL
Long Description
Eaton Crouse-Hinds series PARC parallel type conduit clamp, Rigid/IMC, Iron, Electrogalvanized, 1-1/2"
Special Features
Weight 82 Lb per 100
Additional Information
dimensions
3.8800 IN X 2.1900 IN X 2.1900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PARC150HD
GTIN
00784564255341
UPC
784564255341
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Parallel type conduit clamp
Packaging
Weight per each
0.82
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CLU
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PARC150HD.
Jump To:

Cross Referenced

These items are similar to PARC150HD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PC-150PAR Appleton Electric 00781381288323
985 Bridgeport Fittings 00781747009852
PARC150HD Eaton Crouse-Hinds 00784564255341
PAR150 Garvin Industries 00785592408440
PCC150 Killark 00783936391199
345-P Madison Electric 00784297154454
UPC-150G O-Z Gedney 00783126554953
2326PC Raco 00050169986141
PAR-1-1/2 Robroy Industries n/a
PAR150 Sepco 00785994755548
PC112 Thomas & Betts 00785991502466
PC112HDG Thomas & Betts n/a
PC-1-1/2HDG Thomas & Betts 00785991920727
PC-1-1/2 Thomas & Betts Conduit n/a
1565HDG Topaz 00751338865556
1565 Topaz 00751338520172

* All prices subject to change.

Begin Live Chat