LT50GSA - 1/2" Ground STR Conn

Eaton

  • $16.36 (Each)
  • $16.36 (Each)

  • $409.02 (Per 25)

  • $1,636.07 (Per 100)
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
LT50GSA
Manufacturer
Eaton
Manufacturer's Part Number
LT50G SA
Description
1/2" Ground STR Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Aluminum, 1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
784564340504 / 00784564340504
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.36 (Each)
Carton
$16.36 (Each)
Standard Packaging
$409.02 (Per 25)
Resources
Tech Bulletins
 
 
LT50GSA - Tech Bulletin
Attachments
 
 
LT50GSA - Specification Sheet
Images
 
 
LT50GSA - Large Image
 
LT50GSA - Small Image
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
Aluminum
Descriptions
Product Type
1/2 LT Conn With Ground Lug Al
Description
1/2" GROUND STR CONN
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Aluminum ground lug, Non-insulated, #4-14 AWG lug size, Aluminum, 1/2"
extra long description
MIDWEST LT50G SA 1/2 LT CONN WITH G
Additional Information
dimensions
1.9100 IN X 1.2500 IN X 2.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT50G SA
GTIN
00784564340504
UPC
784564340504
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Packaging
Weight per each
0.14
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT50GSA.
Jump To:

Cross Referenced

These items are similar to LT50GSA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LT50G SA Eaton Crouse-Hinds 00784564340504
5232GR Thomas & Betts Conduit n/a
5232GR Thomas & Betts 00786210899831

* All prices subject to change.

Begin Live Chat