FDC222SA - 3/4" 2G Alu FD DVC Box

Eaton

  • $120.45 (Each)
  • $120.45 (Each)
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
FDC222SA
Manufacturer
Eaton
Manufacturer's Part Number
FDC222 SA
Description
3/4" 2G Alu FD DVC Box
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Copper-Free Aluminum, Two-Gang, C Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274746340 / 00782274746340
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.45 (Each)
Resources
Tech Bulletins
 
 
FDC222SA - Tech Bulletin
Images
 
 
FDC222SA - Large Image
 
FDC222SA - Large Image
 
FDC222SA - Large Image
 
FDC222SA - Small Image
Attachments
 
 
FDC222SA - Specification Sheet
Other Links
 
 
FDC222SA - Other
 
FDC222SA - Other
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
3/4 NPT De Al FD BX Two GNG MTG Lugs
Description
3/4" 2G ALU FD DVC BOX
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Long Description
Eaton Crouse-Hinds series Condulet FD device box, Deep, Copper-free aluminum, Two-gang, C shape, 3/4"
extra long description
CRS-H FDC222 SA 3/4 NPT DE AL FD BX
Additional Information
dimensions
4.1900 IN X 2.6900 IN X 5.9400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
FDC222 SA
GTIN
00782274746340
UPC
782274746340
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Packaging
Weight per each
1.75
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FDC222SA.
Jump To:

Similar Items

Similar items are close alternatives to FDC222SA, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Feraloy Iron Alloy, Two-...
  • Our Part #: FDC222
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FDC222
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($134.39) ·
FDC222 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$134.39

Each

QTY:
Each
Add
3/4 NPT AL FS BX TWO GANG THRU FEED
  • MFR Part #: FSC222 SA
  • GTIN: 00782274730196
  • Manufacturer: Eaton
Cross Referenced

These items are similar to FDC222SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FDC-2-75A Appleton Electric 00781381460927
FDC-2-75 Appleton Electric 00781381335959
FDC222 SA Eaton Crouse-Hinds 00782274746340
FDC222 Eaton Crouse-Hinds 00782274398600
2FDC-2 Killark 00783936150116
2FDC1 Killark 00783936150109
2FDC2M Killark 00783936048666
FDC-2-75 O-Z Gedney 00783126201482
2AFSC2 Thomas & Betts 00042269315556
FDC222TB Thomas & Betts 00786210197319

* All prices subject to change.

Begin Live Chat