EYDX31 - 1" Drain Seal

Eaton

  • $489.67 (Each)
  • $489.67 (Each)

  • $979.34 (Per 2)
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
EYDX31
Manufacturer
Eaton
Manufacturer's Part Number
EYDX31
Description
1" Drain Seal
Eaton Crouse-Hinds Series Eydx Expanded Fill Sealing Fitting With Drain, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical Only, Group B Rated, 1"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274943008 / 00782274943008
Weight per unit
3.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$489.67 (Each)
Standard Packaging
$979.34 (Per 2)
Resources
Tech Bulletins
 
 
EYDX31 - Tech Bulletin
Other Links
 
 
EYDX31 - Other
 
EYDX31 - Other
 
EYDX31 - Other
Attachments
 
 
EYDX31 - Specification Sheet
Images
 
 
EYDX31 - Large Image
 
EYDX31 - Small Image
 
EYDX31 - Large Image
 
EYDX31 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Material, Color, and Finish
Finish
Untreated
Descriptions
Long Description
Eaton Crouse-Hinds series EYDX expanded fill sealing fitting with drain, Female, Feraloy iron alloy and/or ductile iron, Vertical only, Group B rated, 1"
Special Features
With Drain, Vertical Position
Product Type
1 NPT Thru Female CST Iron Drain Seal
Description
1" DRAIN SEAL
Features
Crouse-Hinds series EYDX expanded fill sealing fittings with drains provide 40% wire fill capacity to allow uninterrupted runs in a conduit system. In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, EYDX sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
extra long description
CRS-H EYDX31 1 NPT THRU FEMALE CST
Additional Information
dimensions
2.1900 IN X 2.1900 IN X 5.0600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYDX31
GTIN
00782274943008
UPC
782274943008
Taxonomies, Classifications, and Categories
Type
Expanded fill sealing fitting with drain
Category Description
HAZARDOUS LOCATION FITTINGS
Packaging
Weight per each
3.65
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYDX31.
Jump To:

Cross Referenced

These items are similar to EYDX31 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYDEF100 Appleton Electric 00781381694391
EYDX31 Eaton Crouse-Hinds 00782274943008
EYD40-3M Killark 00783936116310
EYDX-100 O-Z Gedney 00783126114270
EYDEF100AL Appleton Electric 00781381809719
EYDX3SA Eaton Crouse-Hinds 00782274943015
EYD40-3 Killark 00783936116112

* All prices subject to change.

Begin Live Chat